!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Product Type

Cordless Tool Lighting Parts & Accessories

Lighting parts and accessories maintain or enhance the performance of cordless tool lights, which run on brand-specific power tool batteries. They include items to store, mount, connect, protect, or modify cordless tool lights.

https://catalogue.grainger.ca/?hybris=true

15 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • TOWER LIGHT/CHARGER, CORDLESS, 18V, 1700 TO 6000 LM, 240 ° HEAD ROTATION ANGLE, LED LAMP
  • Item # MTL2136-20
  • Mfr. Model # 2136-20
  • EHC: EHC :
  • This M18 Rocket cordless tower light/charger operates on an 18V battery. The rechargeable rotating tripod light has high/medium/low output modes with brightness ranging from 1700 to 6000 LM. It has a 240 degree head rotation angle, seven feet extension tower, 10 hours of run time, an LED lamp, an adjustable focus, and includes an M18 charger with a USB port.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • DUAL PACK TOWER LIGHT, CORDLESS, 18V, 5 AH, 700 TO 2500 LM, 240 ° HEAD ROTATION ANGLE, LED
  • Item # MTL2131-20
  • Mfr. Model # 2131-20
  • EHC: EHC :
  • This M18 Rocket cordless dual pack tower light operates on an 18V with a 5 Ah. The rechargeable rotating tripod light has high/medium/low output modes with brightness levels ranging from 700 to 2500 lumens. It has a 240 degree head rotation angle, a push button, four hours of run time, an LED lamp, a shoulder strap, and adjustable focus.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • COMPACT SITE LIGHT W/FOOD MODE, CORDLESS/CORDED, 18V/5 AH, 250 TO 2200 LM, LED LAMP, FIXED
  • Item # MTL2144-20
  • Mfr. Model # 2144-20
  • EHC: EHC :
  • This M18 Radius cordless/corded compact site light with food mode operates on an 18V/5 Ah. The rechargeable fixed hang hook site light has high/medium/low output modes with brightness levels ranging from 250 to 2200 LM. It has a zero degree head rotation angle, 16 hours of run time, an LED lamp, and flood focus. The light includes a bare tool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • COMPACT SITE LIGHT, CORDLESS/CORDED, 18V/5 AH, 1000 TO 4400 LM, LED LAMP, RECHARGEABLE
  • Item # MTL2145-20
  • Mfr. Model # 2145-20
  • EHC: EHC :
  • This M18 Radius cordless/corded compact site light operates on an 18V/5 Ah. The rechargeable fixed hang hook site light has high/medium/low output modes and 150 feet beam distance with brightness levels ranging from 1000 to 4400 LM. It has a zero degree head rotation angle, a push button, eight hours of run time, an LED lamp, and a fixed focus.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • TOWER LIGHT CARRY BAG, 1680D BALLISTIC/PLASTIC, 10½ X 10 X 42¼ IN, SHOULDER STRAP
  • Item # MTL42-55-2137
  • Mfr. Model # 42-55-2137
  • EHC: EHC :
  • This Rocket tower light carry bag is made of 1680D ballistic/plastic and measures 10½ length x 10 width x 42¼ inches height. The carry bag includes a shoulder strap, two carry handles, and a large zipper. It is for use with 2131-20 and 2136-20 M18 Rocket tower lights.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • TRIPOD LIGHT, CORDLESS, 20V, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP, PUSH BUTTON, UL
  • Item # BLDDCL079B
  • Mfr. Model # DCL079B
  • EHC: EHC :
  • This cordless tripod light operates on a 20V Max lithium battery. The rotating tripod light has high/medium/low output modes with a 3000 lumens brightness level. It has a 360 degree head rotation angle, push button, 11 hours run time, LED lamp, and fixed focus. The light includes a bare tool and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • MILWAUKEE
  • COMPACT SITE LIGHT W/ ONE-KEY, CORDLESS/CORDED, 18V/5 AH, 1000 TO 4400 LM, LED LAMP
  • Item # MTL2146-20
  • Mfr. Model # 2146-20
  • EHC: EHC :
  • This M18 Radius cordless/corded compact site light with One-Key operates on an 18V/5 Ah. The fixed hang hook site light has high/medium/low output modes and 150 feet beam distance with brightness levels ranging from 1000 to 4400 LM. It has a zero degree head rotation angle, a push button, eight hours of run time, an LED lamp, and a fixed focus.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • SITE LIGHT, CORDLESS/CORDED, 18V, 2500 TO 9000 LM, LED LAMP, BARE TOOL, RECHARGEABLE
  • Item # MTL2151-20
  • Mfr. Model # 2151-20
  • EHC: EHC :
  • This M18 Radius cordless/corded site light operates on an 18V. The rechargeable fixed site light has high/medium/low output modes with brightness levels ranging from 2500 to 9000 LM. It has a zero degree head rotation angle, a push button, 14 hours of run time, an LED lamp, and an adjustable focus. The light includes a charger and a bare tool.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • SITE LIGHT/CHARGER W/ ONE-KEY, CORDLESS/CORDED, 18V, 9 AH, 2500 TO 9000 LM, RECHARGEABLE
  • Item # MTL2150-20
  • Mfr. Model # 2150-20
  • EHC: EHC :
  • This M18 Radius cordless/corded site light/charger with One-Key operates on an 18V/9 Ah. The rechargeable fixed hang hook site light has high/medium/low output modes with brightness levels ranging from 2500 to 9000 LM. It has a zero degree head rotation angle, a push button, 14 hours of run time, an LED lamp, a wireless One-Key, and an adjustable focus.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • DEWALT
  • WORK LIGHT, CORDLESS, 20V/6 AH, 5000 LM, 190 FT BEAM DISTANCE, LED LAMP, PUSH BUTTON, UL
  • Item # BLDDCL074
  • Mfr. Model # DCL074
  • EHC: EHC :
  • This cordless work light operates on a 20V Max lithium battery of 6 Ah capacity. The fixed tripod light has high/medium/low output modes and 190 feet beam distance with a 5000 LM brightness level. It has a zero degree head rotation angle, push button, 11 hours run time, LED lamp, and spot beam focus. The light includes a bare tool and meets the UL standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • MILWAUKEE
  • DUAL PACK TOWER LIGHT, CORDLESS, 12V, 6 AH, 700 TO 1400 LM, 270 ° HEAD ROTATION ANGLE, LED
  • Item # MTL2132-20
  • Mfr. Model # 2132-20
  • EHC: EHC :
  • This M12 Rocket cordless dual pack power tower light operates on a 12V with a 6 Ah capacity. The rechargeable rotating tripod light has high/low output modes and 250 feet beam distance with brightness levels ranging from 700 to 1400 LM. It has a 270 degree head rotation angle, push button, four hours of run time, LED lamp, bare tool, and adjustable focus.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • DUAL PACK TOWER LIGHT, CORDLESS, 18V, 9 AH, 1600 TO 5400 LM, 220 ° HEAD ROTATION ANGLE, LED
  • Item # MTL2120-20
  • Mfr. Model # 2120-20
  • EHC: EHC :
  • This M18 Rocket cordless dual pack tower light operates on an 18V with a 9 Ah capacity. The rechargeable rotating tripod light has high/medium/low output modes with brightness ranging from 1600 to 5400 lumens. It has a 220 degree head rotation angle, a push button, seven hours of run time, an LED lamp, a shoulder strap, and adjustable focus.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • TOWER LIGHT/CHARGER, CORDLESS, 18V/6 AH, 5000 TO 27000 LM, 360 ° HEAD ROTATION ANGLE, LED
  • Item # MTLMXF041-1XC
  • Mfr. Model # MXF041-1XC
  • EHC: EHC :
  • This Mx Fuel cordless tower light/charger operates on an 18V battery with a 6 Ah capacity. The rechargeable fixed rotating wheeled platform light has high/medium/low output modes with brightness levels ranging from 5000 to 27000 lumens. It has a 360 degree head rotation angle, a push button, 10 hours of run time, an LED lamp, and a fixed focus.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • UTILITY REMOTE CONTROL SEARCH LIGHT KIT W/PORTABLE BASE, CORDLESS, 18V, 1250 TO 4500 LM
  • Item # MTL2123-21HD
  • Mfr. Model # 2123-21HD
  • EHC: EHC :
  • This M18 rechargeable cordless utility remote control search light kit with a portable magnetic base is made of plastic and operates on an 18V Li-ion battery. It has a brightness level ranging from 1250 to 4250 LM with three light output modes, and a 360 degree rotation angle. The light has 1250 yards of beam distance and an IP65 water resistance rating.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • TRIPOD LIGHT KIT, CORDLESS, 20V/6 AH, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP
  • Item # BLDDCL079R1
  • Mfr. Model # DCL079R1
  • EHC: EHC :
  • This cordless tripod light kit operates on a 20V Max lithium battery of 6 Ah capacity. The rotating tripod light has high/medium/low output modes with a 3000 lumens brightness level. It has a 360 degree head rotation angle, push button, 11 hours run time, LED lamp, and fixed focus. The light includes a battery/charger and meets the UL standard.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list