!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRIPOD LIGHT, CORDLESS, 20V, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP, PUSH BUTTON, UL

TRIPOD LIGHT, CORDLESS, 20V, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP, PUSH BUTTON, UL

DEWALT

TRIPOD LIGHT, CORDLESS, 20V, 3000 LM, 360 °  HEAD ROTATION ANGLE, LED LAMP, PUSH BUTTON, UL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIPOD LIGHT, CORDLESS, 20V, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP, PUSH BUTTON, UL

TRIPOD LIGHT, CORDLESS, 20V, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP, PUSH BUTTON, UL

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $442.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCL079B
  • Mfr. Model # DCL079B
  • UNSPSC # 39111612
  • CATALOGUE PAGE # 230
  • Shipping Weight 19.64 lbs

Product Details

This cordless tripod light operates on a 20V Max lithium battery. The rotating tripod light has high/medium/low output modes with a 3000 lumens brightness level. It has a 360 degree head rotation angle, push button, 11 hours run time, LED lamp, and fixed focus. The light includes a bare tool and meets the UL standard.

Technical Specs

  • Item Cordless Tripod Light
  • Series No Series
  • Brightness Level 3,000 lm
  • Mount Type Tripod
  • Minimum Height 39 in
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 20 V
  • Beam Distance Not Rated
  • Compatible Charger Model Number DCB107, DCB112, DCB113, DCB115, DCB118, DCB132
  • Focus Fixed
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Water Penetration Rating IP55
  • Battery Platform 20V MAX*
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 3,000 lm
  • Maximum Height 88 in
  • Light Distribution 180 Degrees
  • Maximum Head Rotation Angle 360 Degrees
  • Run Time 11 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number DC9071, DC9091, DC9096, DC9182, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB203BT, DCB204, DCB204BT, DCB205, DCB205BT, DCB206, DCB207, DCB361, DCB606, DCB609
  • Features Latch Mechanism On Handle to Extend and Collapse Legs, Natural White LED, Stays Cool to The Touch, Telescoping Pole Extends Light Head Over 7 ft, (3) Brightness Settings to Customize Work Space Illumination, Tough Shroud Protects Light Head
  • Included Charger No
  • Number of Batteries Included 0
  • Overall Length 9 in
  • Product Type Tripod Light
  • Standards UL Listed
  • Tool Weight 16 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list