!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY REMOTE CONTROL SEARCH LIGHT KIT W/PORTABLE BASE, CORDLESS, 18V, 1250 TO 4500 LM

UTILITY REMOTE CONTROL SEARCH LIGHT KIT W/PORTABLE BASE, CORDLESS, 18V, 1250 TO 4500 LM

MILWAUKEE

UTILITY REMOTE CONTROL SEARCH LIGHT KIT W/PORTABLE BASE, CORDLESS, 18V, 1250 TO 4500 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY REMOTE CONTROL SEARCH LIGHT KIT W/PORTABLE BASE, CORDLESS, 18V, 1250 TO 4500 LM

UTILITY REMOTE CONTROL SEARCH LIGHT KIT W/PORTABLE BASE, CORDLESS, 18V, 1250 TO 4500 LM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,557.88 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2123-21HD
  • Mfr. Model # 2123-21HD
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This M18 rechargeable cordless utility remote control search light kit with a portable magnetic base is made of plastic and operates on an 18V Li-ion battery. It has a brightness level ranging from 1250 to 4250 LM with three light output modes, and a 360 degree rotation angle. The light has 1250 yards of beam distance and an IP65 water resistance rating.

Technical Specs

  • Item Cordless Work Light
  • Series No Series
  • Maximum Brightness Level 4,250 lm
  • Light Output Mode Flood / Spot / Flood Low
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 360 Degrees
  • Battery Capacity 12.0 Ah
  • Voltage 18 V
  • Battery Model Number 48-11-1812
  • Charger Model Number 48-59-1808
  • Compatible Battery Model Number All Milwaukee M18 Series
  • Features Impact and Vibration Resistant, One-Key Compatible, Power with Vehicle, Spot and Flood Mode, TRUEVIEW(TM) High Definition Output, Weather and Outdoor Rated
  • Included Charger Yes
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Work Light
  • Standards UL Listed
  • Tool Height 11 1/2 in
  • Tool Weight 12 lb
  • Water Penetration Rating IP56
  • Battery Platform M18
  • Brightness Level 1,250 lm, 1,500 lm, 3,500 lm, 4,250 lm
  • Minimum Brightness Level 1,250 lm
  • Mount Type Magnetic
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Run Time 12 hr
  • Battery Included / Bare Tool Battery Included
  • Beam Distance 3,750 ft
  • Charging Capability Cordless Tool Battery
  • Compatible Charger Model Number 23Y581
  • Focus Spot/Flood Combination Beam
  • Includes M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, 12V DC Permanent Base, Carry Bag, Dash Mount, M18 Portable Base, Rapid Charger, Remote Control
  • Number of Batteries Included 1
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Length 7 1/2 in
  • Tool Width 7 13/16 in

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list