This M18 Radius cordless/corded site light/charger with One-Key operates on an 18V/9 Ah. The rechargeable fixed hang hook site light has high/medium/low output modes with brightness levels ranging from 2500 to 9000 LM. It has a zero degree head rotation angle, a push button, 14 hours of run time, an LED lamp, a wireless One-Key, and an adjustable focus.
Technical Specs
ItemCordless Site Light
SeriesRADIUS
Brightness Level2,500 lm, 4,800 lm, 9,000 lm
Minimum Brightness Level2,500 lm
Minimum Height31 5/16 in
Head TypeFixed
Cordless Tool Kit Contents(1) Bare Tool
Voltage18 V
Compatible Battery Model NumberM18
FeaturesPolycarbonate Lens, Integrated Two-Bay Sequential Charger, Plug-in and Daisy Chain
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product is Rechargeable