!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL PACK TOWER LIGHT, CORDLESS, 18V, 9 AH, 1600 TO 5400 LM, 220 ° HEAD ROTATION ANGLE, LED

DUAL PACK TOWER LIGHT, CORDLESS, 18V, 9 AH, 1600 TO 5400 LM, 220 ° HEAD ROTATION ANGLE, LED

MILWAUKEE

DUAL PACK TOWER LIGHT, CORDLESS, 18V, 9 AH, 1600 TO 5400 LM, 220 °  HEAD ROTATION ANGLE, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL PACK TOWER LIGHT, CORDLESS, 18V, 9 AH, 1600 TO 5400 LM, 220 ° HEAD ROTATION ANGLE, LED

DUAL PACK TOWER LIGHT, CORDLESS, 18V, 9 AH, 1600 TO 5400 LM, 220 ° HEAD ROTATION ANGLE, LED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,272.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2120-20
  • Mfr. Model # 2120-20
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 260
  • Shipping Weight 22.5 lbs

Product Details

This M18 Rocket cordless dual pack tower light operates on an 18V with a 9 Ah capacity. The rechargeable rotating tripod light has high/medium/low output modes with brightness ranging from 1600 to 5400 lumens. It has a 220 degree head rotation angle, a push button, seven hours of run time, an LED lamp, a shoulder strap, and adjustable focus.

Technical Specs

  • Item Cordless Tripod Light
  • Series ROCKET
  • Brightness Level 1,600 lm, 3,100 lm, 5,400 lm
  • Minimum Brightness Level 1,600 lm
  • Maximum Height 60 1/2 in
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 220 Degrees
  • Run Time 7 hr, 12.5 hr, 26 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number M18
  • Focus Adjustable
  • Includes Shoulder Strap
  • Lamp Life Battery Capacity Rating 9 Ah
  • Number of Batteries Included 0
  • Overall Length 22 in
  • Product Type Tripod Light
  • Standards UL Listed
  • Tool Weight 18.95 lb
  • Water Penetration Rating IP67
  • Wireless Tool Tracking Yes
  • Battery Platform M18
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 5,400 lm
  • Mount Type Tripod
  • Minimum Height 22 in
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Compatible Battery Model Number M18 REDLITHIUM HIGH OUTPUT XC8.0
  • Features Impact Resistant, Reinforced Legs, LED Limited Lifetime Warranty
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 7 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Width 7 1/8 in
  • Wireless Technology ONE-KEY

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list