!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOWER LIGHT/CHARGER, CORDLESS, 18V, 1700 TO 6000 LM, 240 ° HEAD ROTATION ANGLE, LED LAMP

TOWER LIGHT/CHARGER, CORDLESS, 18V, 1700 TO 6000 LM, 240 ° HEAD ROTATION ANGLE, LED LAMP

MILWAUKEE

TOWER LIGHT/CHARGER, CORDLESS, 18V, 1700 TO 6000 LM, 240 °  HEAD ROTATION ANGLE, LED LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOWER LIGHT/CHARGER, CORDLESS, 18V, 1700 TO 6000 LM, 240 ° HEAD ROTATION ANGLE, LED LAMP

TOWER LIGHT/CHARGER, CORDLESS, 18V, 1700 TO 6000 LM, 240 ° HEAD ROTATION ANGLE, LED LAMP

MILWAUKEE

Sale Price : $508.00 / EACH

Offer ends 31 Oct 2024

Your Price :
$777.51 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2136-20
  • Mfr. Model # 2136-20
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 260
  • Shipping Weight 29.9 lbs

Product Details

This M18 Rocket cordless tower light/charger operates on an 18V battery. The rechargeable rotating tripod light has high/medium/low output modes with brightness ranging from 1700 to 6000 LM. It has a 240 degree head rotation angle, seven feet extension tower, 10 hours of run time, an LED lamp, an adjustable focus, and includes an M18 charger with a USB port.

Technical Specs

  • Item Cordless Tripod Light
  • Series ROCKET
  • Brightness Level 1,700 lm, 3,200 lm, 6,000 lm
  • Minimum Brightness Level 1,700 lm
  • Maximum Height 84 in
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 240 Degrees
  • Run Time 10 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number M18 REDLITHIUM
  • Features (3) Independently Pivoting Light Heads, 5 Second Set-Up, 7 ft Extension, Built in M18 Charger and USB Port, Dual Power: Powered by M18 or Extension Cord, High Definition Output, Impact Resistant, Reinforced Legs, Powered by M18 Redlithium Battey or Extension Cord
  • Included Charger Yes
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Cordless
  • Standards IP54
  • Water Penetration Rating IP54
  • Battery Platform M18
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 6,000 lm
  • Mount Type Tripod
  • Minimum Height 41 1/4 in
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Charging Capability USB Charging
  • Compatible Charger Model Number M18
  • Focus Adjustable
  • Includes M18 Charger and USB Port
  • Number of Batteries Included 0
  • Overall Length 9 11/16 in
  • Product Type Tripod Light
  • Tool Weight 20.79 lbs.

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list