!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK LIGHT, CORDLESS, 20V/6 AH, 5000 LM, 190 FT BEAM DISTANCE, LED LAMP, PUSH BUTTON, UL

WORK LIGHT, CORDLESS, 20V/6 AH, 5000 LM, 190 FT BEAM DISTANCE, LED LAMP, PUSH BUTTON, UL

DEWALT

WORK LIGHT, CORDLESS, 20V/6 AH, 5000 LM, 190 FT BEAM DISTANCE, LED LAMP, PUSH BUTTON, UL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK LIGHT, CORDLESS, 20V/6 AH, 5000 LM, 190 FT BEAM DISTANCE, LED LAMP, PUSH BUTTON, UL

WORK LIGHT, CORDLESS, 20V/6 AH, 5000 LM, 190 FT BEAM DISTANCE, LED LAMP, PUSH BUTTON, UL

DEWALT

Sale Price : $239.99 / EACH

Offer ends 31 Oct 2024

Your Price :
$374.96 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCL074
  • Mfr. Model # DCL074
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 230
  • Shipping Weight 10.8 lbs

Product Details

This cordless work light operates on a 20V Max lithium battery of 6 Ah capacity. The fixed tripod light has high/medium/low output modes and 190 feet beam distance with a 5000 LM brightness level. It has a zero degree head rotation angle, push button, 11 hours run time, LED lamp, and spot beam focus. The light includes a bare tool and meets the UL standard.

Technical Specs

  • Item Cordless Site Light
  • Series No Series
  • Brightness Level 5,000 lm
  • Mount Type Tripod
  • Minimum Height 12 in
  • Head Type Fixed
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 20 V
  • Beam Distance 190 ft
  • Compatible Battery Model Number DC9071, DC9091, DC9096, DC9182, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB203BT, DCB204, DCB204BT, DCB205, DCB205BT, DCB206, DCB207, DCB230, DCB361, DCB606, DCB609, DCB612
  • Focus Spot Beam
  • Lamp Life at Maximum Lumens Rating 11 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Water Penetration Rating IP54
  • Wireless Tool Tracking Yes
  • Battery Platform 20V MAX*
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 5,000 lm
  • Maximum Height 12 in
  • Light Distribution 360 Degrees
  • Maximum Head Rotation Angle 0 Degrees
  • Run Time 11 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Capacity 6.0 Ah
  • Compatible Charger Model Number DCB107, DCB112, DCB113, DCB115, DCB118, DCB132
  • Included Charger No
  • Lamp Life Battery Capacity Rating 6 Ah
  • Number of Batteries Included 0
  • Overall Length 11 in
  • Product Type Site Light
  • Standards UL
  • Tool Weight 8.6 lb
  • Wireless Technology Tool Connect

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list