!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL PACK TOWER LIGHT, CORDLESS, 18V, 5 AH, 700 TO 2500 LM, 240 ° HEAD ROTATION ANGLE, LED

DUAL PACK TOWER LIGHT, CORDLESS, 18V, 5 AH, 700 TO 2500 LM, 240 ° HEAD ROTATION ANGLE, LED

MILWAUKEE

DUAL PACK TOWER LIGHT, CORDLESS, 18V, 5 AH, 700 TO 2500 LM, 240 °  HEAD ROTATION ANGLE, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL PACK TOWER LIGHT, CORDLESS, 18V, 5 AH, 700 TO 2500 LM, 240 ° HEAD ROTATION ANGLE, LED

DUAL PACK TOWER LIGHT, CORDLESS, 18V, 5 AH, 700 TO 2500 LM, 240 ° HEAD ROTATION ANGLE, LED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $379.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2131-20
  • Mfr. Model # 2131-20
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 260
  • Shipping Weight 19.6 lbs

Product Details

This M18 Rocket cordless dual pack tower light operates on an 18V with a 5 Ah. The rechargeable rotating tripod light has high/medium/low output modes with brightness levels ranging from 700 to 2500 lumens. It has a 240 degree head rotation angle, a push button, four hours of run time, an LED lamp, a shoulder strap, and adjustable focus.

Technical Specs

  • Item Cordless Tripod Light
  • Series ROCKET
  • Brightness Level 700 lm, 1,100 lm, 2,500 lm
  • Minimum Brightness Level 700 lm
  • Maximum Height 84 in
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 240 Degrees
  • Run Time 4 hr, 8 hr, 13 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number M18
  • Focus Adjustable
  • Includes M18(TM) ROCKET(TM) Dual Power Tower Light (2131-20)
  • Lamp Life Battery Capacity Rating 5 Ah
  • Number of Batteries Included 0
  • Overall Length 7 1/2 in
  • Product Type Tripod Light
  • Standards UL Listed
  • Tool Weight 15.25 lb
  • Water Penetration Rating IP67
  • Battery Platform M18
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 2,500 lm
  • Mount Type Tripod
  • Minimum Height 40 1/2 in
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Compatible Battery Model Number M18 REDLITHIUM
  • Features 5 Second Set-Up, 7 ft Extension, Adjustable Head: Rotates 230 Degrees Vertically, Pivots 240 Degrees Horizontally, Dual Power: Powered by M18 or Extension Cord, Impact Resistant, Reinforced Legs Protective Guard, Low Battery Indicator, Protective Guard to Secure Head and Lens During Transport and Storage, Secures Head and Lens During Transport and Storage
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 4 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Width 8 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list