!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT SITE LIGHT W/FOOD MODE, CORDLESS/CORDED, 18V/5 AH, 250 TO 2200 LM, LED LAMP, FIXED

COMPACT SITE LIGHT W/FOOD MODE, CORDLESS/CORDED, 18V/5 AH, 250 TO 2200 LM, LED LAMP, FIXED

MILWAUKEE

COMPACT SITE LIGHT W/FOOD MODE, CORDLESS/CORDED, 18V/5 AH, 250 TO 2200 LM, LED LAMP, FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT SITE LIGHT W/FOOD MODE, CORDLESS/CORDED, 18V/5 AH, 250 TO 2200 LM, LED LAMP, FIXED

COMPACT SITE LIGHT W/FOOD MODE, CORDLESS/CORDED, 18V/5 AH, 250 TO 2200 LM, LED LAMP, FIXED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2144-20
  • Mfr. Model # 2144-20
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 260
  • Shipping Weight 5.61 lbs

Product Details

This M18 Radius cordless/corded compact site light with food mode operates on an 18V/5 Ah. The rechargeable fixed hang hook site light has high/medium/low output modes with brightness levels ranging from 250 to 2200 LM. It has a zero degree head rotation angle, 16 hours of run time, an LED lamp, and flood focus. The light includes a bare tool.

Technical Specs

  • Item Cordless Site Light
  • Series RADIUS
  • Brightness Level 250 lm, 1,000 lm, 2,200 lm
  • Minimum Brightness Level 250 lm
  • Maximum Height 10 3/8 in
  • Light Distribution 90 Degrees , 360 Degrees
  • Maximum Head Rotation Angle 0 Degrees
  • Run Time 16 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number M18
  • Focus Flood
  • Lamp Life at Maximum Lumens Rating 18 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Corded, Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Width 7 7/8 in
  • Battery Platform M18
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 2,200 lm
  • Mount Type Hang Hook
  • Minimum Height 10 3/8 in
  • Head Type Fixed
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Compatible Battery Model Number M18 REDLITHIUM
  • Features Polycarbonate Lens, LED Limited Lifetime Warranty
  • Included Charger No
  • Lamp Life Battery Capacity Rating 5 Ah
  • Number of Batteries Included 0
  • Overall Length 8 in
  • Product Type Site Light
  • Standards UL Listed
  • Tool Weight 4.37 lb
  • Water Penetration Rating IP54

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list