!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL PACK TOWER LIGHT, CORDLESS, 12V, 6 AH, 700 TO 1400 LM, 270 ° HEAD ROTATION ANGLE, LED

DUAL PACK TOWER LIGHT, CORDLESS, 12V, 6 AH, 700 TO 1400 LM, 270 ° HEAD ROTATION ANGLE, LED

MILWAUKEE

DUAL PACK TOWER LIGHT, CORDLESS, 12V, 6 AH, 700 TO 1400 LM, 270 °  HEAD ROTATION ANGLE, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL PACK TOWER LIGHT, CORDLESS, 12V, 6 AH, 700 TO 1400 LM, 270 ° HEAD ROTATION ANGLE, LED

DUAL PACK TOWER LIGHT, CORDLESS, 12V, 6 AH, 700 TO 1400 LM, 270 ° HEAD ROTATION ANGLE, LED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.54 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2132-20
  • Mfr. Model # 2132-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 260
  • Shipping Weight 9.5 lbs

Product Details

This M12 Rocket cordless dual pack power tower light operates on a 12V with a 6 Ah capacity. The rechargeable rotating tripod light has high/low output modes and 250 feet beam distance with brightness levels ranging from 700 to 1400 LM. It has a 270 degree head rotation angle, push button, four hours of run time, LED lamp, bare tool, and adjustable focus.

Technical Specs

  • Item Cordless Tripod Light
  • Series ROCKET
  • Brightness Level 700 lm, 1,400 lm
  • Minimum Brightness Level 700 lm
  • Maximum Height 68 in
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 270 Degrees
  • Run Time 4 hr, 10 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Capacity 6.0 Ah
  • Features Collapses to 2 ft 7 in, Extends to 5 ft 8 in, Impact Resistant, Reinforced Legs, Low Battery Indicator, Protective Guard
  • Included Charger No
  • Lamp Life Battery Capacity Rating 6 Ah
  • Number of Batteries Included 0
  • Overall Length 5 3/4 in
  • Product Type Tripod Light
  • Standards UL Listed
  • Tool Weight 6.65 lb
  • Battery Platform M12
  • Light Output Mode High / Low
  • Maximum Brightness Level 1,400 lm
  • Mount Type Tripod
  • Minimum Height 31 in
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 12 V
  • Beam Distance 250 ft
  • Compatible Battery Model Number M12 REDLITHIUM
  • Focus Fixed
  • Lamp Life at Maximum Lumens Rating 4 hr
  • Lamp Type LED
  • Number of Light Output Modes 2
  • Power Source Cordless
  • Replacement Lamps Yes
  • Switch Type Push Button
  • Tool Width 5 1/2 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list