!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT SITE LIGHT, CORDLESS/CORDED, 18V/5 AH, 1000 TO 4400 LM, LED LAMP, RECHARGEABLE

COMPACT SITE LIGHT, CORDLESS/CORDED, 18V/5 AH, 1000 TO 4400 LM, LED LAMP, RECHARGEABLE

MILWAUKEE

COMPACT SITE LIGHT, CORDLESS/CORDED, 18V/5 AH, 1000 TO 4400 LM, LED LAMP, RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT SITE LIGHT, CORDLESS/CORDED, 18V/5 AH, 1000 TO 4400 LM, LED LAMP, RECHARGEABLE

COMPACT SITE LIGHT, CORDLESS/CORDED, 18V/5 AH, 1000 TO 4400 LM, LED LAMP, RECHARGEABLE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $566.70 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2145-20
  • Mfr. Model # 2145-20
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 260
  • Shipping Weight 12.0 lbs

Product Details

This M18 Radius cordless/corded compact site light operates on an 18V/5 Ah. The rechargeable fixed hang hook site light has high/medium/low output modes and 150 feet beam distance with brightness levels ranging from 1000 to 4400 LM. It has a zero degree head rotation angle, a push button, eight hours of run time, an LED lamp, and a fixed focus.

Technical Specs

  • Item Cordless Site Light
  • Series RADIUS
  • Brightness Level 1,000 lm, 2,100 lm, 4,400 lm
  • Minimum Brightness Level 1,000 lm
  • Maximum Height 10 1/2 in
  • Light Distribution 180 Degrees , 360 Degrees
  • Maximum Head Rotation Angle 0 Degrees
  • Run Time 2 hr, 4 hr, 8 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number M18 REDLITHIUM
  • Features 180 Degrees and 360 Degrees Electronic Light Control, AC In and Out: String up to 10 together, Polycarbonate Lens, Low Battery Indicator, Powered by M18 Redlithium Battery or Extension Cord, Protected AC Plugs, Self-Centering Metal Hook, Task, Area, and Overhead Lighting
  • Includes Security Cable
  • Lamp Life Battery Capacity Rating 5 Ah
  • Number of Batteries Included 0
  • Overall Length 11 3/8 in
  • Product Type Site Light
  • Switch Type Push Button
  • Water Penetration Rating IP54
  • Battery Platform M18
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 4,400 lm
  • Mount Type Hang Hook
  • Minimum Height 10 1/2 in
  • Head Type Fixed
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Beam Distance 150 ft
  • Compatible Charger Model Number M18
  • Focus Fixed
  • Lamp Life at Maximum Lumens Rating 2 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Corded, Cordless
  • Standards UL Listed
  • Tool Weight 10.6 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list