!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOWER LIGHT CARRY BAG, 1680D BALLISTIC/PLASTIC, 10½ X 10 X 42¼ IN, SHOULDER STRAP

TOWER LIGHT CARRY BAG, 1680D BALLISTIC/PLASTIC, 10½ X 10 X 42¼ IN, SHOULDER STRAP

MILWAUKEE

TOWER LIGHT CARRY BAG, 1680D BALLISTIC/PLASTIC, 10½ X 10 X 42¼ IN, SHOULDER STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOWER LIGHT CARRY BAG, 1680D BALLISTIC/PLASTIC, 10½ X 10 X 42¼ IN, SHOULDER STRAP

TOWER LIGHT CARRY BAG, 1680D BALLISTIC/PLASTIC, 10½ X 10 X 42¼ IN, SHOULDER STRAP

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL42-55-2137
  • Mfr. Model # 42-55-2137
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This Rocket tower light carry bag is made of 1680D ballistic/plastic and measures 10½ length x 10 width x 42¼ inches height. The carry bag includes a shoulder strap, two carry handles, and a large zipper. It is for use with 2131-20 and 2136-20 M18 Rocket tower lights.

Technical Specs

  • Item Tower Light Carry Bag
  • Compatible Manufacturer Model Number 2131-20, 2136-20
  • Includes Carrying Bag
  • Number of Pieces 1
  • Overall Width 10 1/2 in
  • Product Type Carry Bag
  • Compatible Grainger Model Number 481J05, 60YR96
  • Material 1680D Ballistic, Plastic
  • Overall Length 42 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list