!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRIPOD LIGHT KIT, CORDLESS, 20V/6 AH, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP

TRIPOD LIGHT KIT, CORDLESS, 20V/6 AH, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP

DEWALT

TRIPOD LIGHT KIT, CORDLESS, 20V/6 AH, 3000 LM, 360 °  HEAD ROTATION ANGLE, LED LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIPOD LIGHT KIT, CORDLESS, 20V/6 AH, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP

TRIPOD LIGHT KIT, CORDLESS, 20V/6 AH, 3000 LM, 360 ° HEAD ROTATION ANGLE, LED LAMP

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $772.84 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCL079R1
  • Mfr. Model # DCL079R1
  • UNSPSC # 39111612
  • CATALOGUE PAGE # 230
  • Shipping Weight 22.55 lbs

Product Details

This cordless tripod light kit operates on a 20V Max lithium battery of 6 Ah capacity. The rotating tripod light has high/medium/low output modes with a 3000 lumens brightness level. It has a 360 degree head rotation angle, push button, 11 hours run time, LED lamp, and fixed focus. The light includes a battery/charger and meets the UL standard.

Technical Specs

  • Item Cordless Tripod Light
  • Series No Series
  • Brightness Level 3,000 lm
  • Mount Type Tripod
  • Minimum Height 39 in
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Run Time 11 hr
  • Battery Included / Bare Tool Battery Included
  • Beam Distance Not Rated
  • Charging Capability Cordless Tool Battery
  • Compatible Battery Model Number DC9071, DC9091, DC9096, DC9182, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB203BT, DCB204, DCB204BT, DCB205, DCB205BT, DCB206, DCB207, DCB361, DCB606, DCB609
  • Features Shroud Protects Light Head
  • Included Charger Yes
  • Lamp Life Battery Capacity Rating 6 Ah
  • Number of Batteries Included 1
  • Overall Length 9 in
  • Product Type Tripod Light
  • Standards UL Listed
  • Tool Weight 16 lb
  • Battery Platform 20V MAX*
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 3,000 lm
  • Maximum Height 88 in
  • Light Distribution 180 Degrees
  • Maximum Head Rotation Angle 360 Degrees
  • Battery Capacity 6.0 Ah
  • Voltage 20 V
  • Battery Model Number DCB206
  • Charger Model Number 11A157
  • Compatible Battery Capacity 6.0 Ah
  • Compatible Charger Model Number DCB107, DCB112, DCB113, DCB115, DCB118, DCB132
  • Focus Fixed
  • Includes Battery, Charger
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Water Penetration Rating IP54

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list