!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SITE LIGHT, CORDLESS/CORDED, 18V, 2500 TO 9000 LM, LED LAMP, BARE TOOL, RECHARGEABLE

SITE LIGHT, CORDLESS/CORDED, 18V, 2500 TO 9000 LM, LED LAMP, BARE TOOL, RECHARGEABLE

MILWAUKEE

SITE LIGHT, CORDLESS/CORDED, 18V, 2500 TO 9000 LM, LED LAMP, BARE TOOL, RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SITE LIGHT, CORDLESS/CORDED, 18V, 2500 TO 9000 LM, LED LAMP, BARE TOOL, RECHARGEABLE

SITE LIGHT, CORDLESS/CORDED, 18V, 2500 TO 9000 LM, LED LAMP, BARE TOOL, RECHARGEABLE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $882.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2151-20
  • Mfr. Model # 2151-20
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 260
  • Shipping Weight 30.73 lbs

Product Details

This M18 Radius cordless/corded site light operates on an 18V. The rechargeable fixed site light has high/medium/low output modes with brightness levels ranging from 2500 to 9000 LM. It has a zero degree head rotation angle, a push button, 14 hours of run time, an LED lamp, and an adjustable focus. The light includes a charger and a bare tool.

Technical Specs

  • Item Cordless Site Light
  • Series RADIUS
  • Brightness Level 2,500 lm, 4,800 lm, 9,000 lm
  • Minimum Brightness Level 2,500 lm
  • Minimum Height 31 5/16 in
  • Head Type Fixed
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Compatible Battery Model Number M18
  • Focus Adjustable
  • Lamp Life at Maximum Lumens Rating 14 hr
  • Number of Batteries Included 0
  • Overall Length 14 in
  • Product Type Site Light
  • Standards UL Listed
  • Tool Weight 27.1 lb
  • Water Penetration Rating IP54
  • Battery Platform M18
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 9,000 lm
  • Maximum Height 31 5/16 in
  • Light Distribution 180 Degrees , 360 Degrees
  • Maximum Head Rotation Angle 0 Degrees
  • Run Time 14 hr
  • Battery Included / Bare Tool Bare Tool
  • Features 180 Degrees and 360 Degrees Electronic Light Control, High Definition Output for Maximum Coverage, High Definition Output Provides Neutral White Color and Produces An Even Beam Pattern for Clearer Visibility, Polycarbonate Lens, Low Battery Indicator, Plug-in and Daisy Chain, Powered by One or Two Batteries for Extended Run-Time
  • Includes Charger
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Corded, Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Width 20 1/4 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list