Cordless rotary hammers drill and chisel concrete and masonry, creating holes and delivering high-impact, low-frequency blows. Also known as SDS drills and combination hammers, they have a hammer-and-rotate mode that spins and thrusts the bit to drill larger-diameter holes in harder materials than hammer drills. Their hammer-only mode chisels and chips for light demolition. A hammer's solid bit capacity is the maximum hole size it drills, but selecting a hammer by its optimal drilling range ensures that the tool will produce consistent results for hole sizes within that range. Rotary hammers are commonly used to drill through-holes, set anchors, and remove bricks. These cordless tools operate in areas without access to wired power, eliminate the tripping hazard of a cord, and run on brand-specific batteries.
This M18 SDS-Plus cordless rotary hammer operates an 18V battery of 3.0 ampere-hours capacity. It has a solid bit optimal drilling range of 3/16 to ⅜ inches in concrete, a ⅝-inch core bit capacity in concrete, an impact energy of one feet-lb, a maximum of 7000 BPM, and a no-load speed of 1300 RPM. The hammer features a pistol grip drop motor handle.
This M18 SDS-Plus cordless rotary hammer operates an 18V battery of 3.0 ampere-hours capacity. It has a solid bit optimal drilling range of 3/16 to ⅜ inches in concrete, a ⅝-inch core bit capacity in concrete, an impact energy of one feet-lb, a maximum of 7000 BPM, and a no-load speed of 1300 RPM. The hammer features a pistol grip drop motor handle.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip handle hammer has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip handle hammer has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This M18 Fuel 1⅛-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ⅜ to ¾-inch in concrete and 1⅛-inch core bit capacity in concrete. The pistol grip handle hammer has 3.6 ft-lb of impact energy, a maximum of 4600 BPM, and a no-load speed of 800 RPM.
This M18 Fuel 1⅛-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ⅜ to ¾-inch in concrete and 1⅛-inch core bit capacity in concrete. The pistol grip handle hammer has 3.6 ft-lb of impact energy, a maximum of 4600 BPM, and a no-load speed of 800 RPM.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer kit operates an 18V battery of 6 Ah capacity. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip drop motor handle hammer kit has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer kit operates an 18V battery of 6 Ah capacity. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip drop motor handle hammer kit has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This M18 Fuel 1¾-inch SDS-Max cordless rotary hammer kit operates an 18V battery of 12 ampere-hours capacity. It has a solid bit optimal drilling range of ⅝ to 1½ inches in concrete and 1¾-inch core bit capacity in concrete. The L-shaped drop motor handle hammer kit has 8.1 ft-lb of impact energy and a maximum of 2900 BPM.
This M18 Fuel 1¾-inch SDS-Max cordless rotary hammer kit operates an 18V battery of 12 ampere-hours capacity. It has a solid bit optimal drilling range of ⅝ to 1½ inches in concrete and 1¾-inch core bit capacity in concrete. The L-shaped drop motor handle hammer kit has 8.1 ft-lb of impact energy and a maximum of 2900 BPM.
This M18 Fuel 1 9/16-inch SDS-Max cordless rotary hammer kit operates an 18V battery of 8.0 ampere-hours capacity. It has a solid bit optimal drilling range of ½ to 1¼ inches in concrete, 1 9/16-inch core bit capacity in concrete, and four-inch core bit capacity. The hammer has 5.1 ft-lb of impact energy and a maximum of 3000 BPM.
This M18 Fuel 1 9/16-inch SDS-Max cordless rotary hammer kit operates an 18V battery of 8.0 ampere-hours capacity. It has a solid bit optimal drilling range of ½ to 1¼ inches in concrete, 1 9/16-inch core bit capacity in concrete, and four-inch core bit capacity. The hammer has 5.1 ft-lb of impact energy and a maximum of 3000 BPM.
This one-inch SDS-Plus chuck cordless rotary hammer kit operates on a 20V. It has a solid bit optimal drilling range of 3/16 to ⅝ inches in concrete, ½-inch core bit capacity in concrete, and 2½-inch core bit capacity. The kit has 1.9 ft-lb of impact energy and a maximum of 5550 BPM. It includes two batteries, a charger, a depth rod, and a case.
This one-inch SDS-Plus chuck cordless rotary hammer kit operates on a 20V. It has a solid bit optimal drilling range of 3/16 to ⅝ inches in concrete, ½-inch core bit capacity in concrete, and 2½-inch core bit capacity. The kit has 1.9 ft-lb of impact energy and a maximum of 5550 BPM. It includes two batteries, a charger, a depth rod, and a case.
This M18 Fuel 1 9/16-inch SDS-Max cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ½ to 1¼ inches in concrete, 1 9/16-inch core bit capacity in concrete, and four-inch core bit capacity. The hammer has 5.1 ft-lb of impact energy and a maximum of 3000 BPM. It features a brushless motor.
This M18 Fuel 1 9/16-inch SDS-Max cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ½ to 1¼ inches in concrete, 1 9/16-inch core bit capacity in concrete, and four-inch core bit capacity. The hammer has 5.1 ft-lb of impact energy and a maximum of 3000 BPM. It features a brushless motor.
This one-inch SDS-Plus chuck cordless rotary hammer operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ½-inch in concrete and a one-inch core bit capacity in concrete. The hammer has 1.5 ft-lb of impact energy, a maximum of 4600 BPM, and a speed of 1100 RPM. It includes a side handle, an adjustable hook, and a depth rod.
This one-inch SDS-Plus chuck cordless rotary hammer operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ½-inch in concrete and a one-inch core bit capacity in concrete. The hammer has 1.5 ft-lb of impact energy, a maximum of 4600 BPM, and a speed of 1100 RPM. It includes a side handle, an adjustable hook, and a depth rod.
This one-inch SDS-Plus chuck cordless rotary hammer kit operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ½-inch in concrete, and one-inch core bit capacity in concrete. The hammer kit has 1.5 ft-lb of impact energy and a maximum of 4600 BPM. It includes two batteries, a charger, an adjustable hook, and a depth rod.
This one-inch SDS-Plus chuck cordless rotary hammer kit operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ½-inch in concrete, and one-inch core bit capacity in concrete. The hammer kit has 1.5 ft-lb of impact energy and a maximum of 4600 BPM. It includes two batteries, a charger, an adjustable hook, and a depth rod.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer kit operates an 18V battery of 6 Ah capacity. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip drop motor handle hammer kit has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer kit operates an 18V battery of 6 Ah capacity. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip drop motor handle hammer kit has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This one-inch SDS-Plus chuck cordless rotary hammer operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ⅝ inch in concrete, ½-inch core bit capacity in concrete, and 2½-inch core bit capacity. The hammer has 1.9 ft-lb of impact energy, a maximum of 5550 BPM, and a maximum speed of 1500 RPM.
This one-inch SDS-Plus chuck cordless rotary hammer operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ⅝ inch in concrete, ½-inch core bit capacity in concrete, and 2½-inch core bit capacity. The hammer has 1.9 ft-lb of impact energy, a maximum of 5550 BPM, and a maximum speed of 1500 RPM.
This LXT SDS-Plus chuck cordless rotary hammer operates an 18V lithium-ion battery and measures 14⅛-inch tool length. It has drilling capacities ranging from 4 to 20 mm, an impact energy of 1.4 ft-lb, a maximum of 4000 BPM, and a no-load speed of 1100 RPM. The L-shaped hammer features a brushed motor, triple operation mode, and a trigger switch.
This LXT SDS-Plus chuck cordless rotary hammer operates an 18V lithium-ion battery and measures 14⅛-inch tool length. It has drilling capacities ranging from 4 to 20 mm, an impact energy of 1.4 ft-lb, a maximum of 4000 BPM, and a no-load speed of 1100 RPM. The L-shaped hammer features a brushed motor, triple operation mode, and a trigger switch.
This ½-inch keyless drill chuck cordless rotary hammer kit operates an 18V battery. It has drilling capacities ranging from 13 to 152 millimetre, low impact energy of 8250 IPM, high impact energy of 31500 IPM, and maximum torque of 141 Nm. The kit includes a side handle, two double-ended bits, a bit holder, a stopper pole, and a hook.
This ½-inch keyless drill chuck cordless rotary hammer kit operates an 18V battery. It has drilling capacities ranging from 13 to 152 millimetre, low impact energy of 8250 IPM, high impact energy of 31500 IPM, and maximum torque of 141 Nm. The kit includes a side handle, two double-ended bits, a bit holder, a stopper pole, and a hook.
This 1⅛-inch SDS-Plus chuck cordless rotary hammer operates on a 20V battery. It has a solid bit optimal drilling range of ⅝ to ⅞ inches in concrete, ½-inch core bit capacity in concrete, and 2½-inch core bit capacity. The hammer has 2.6 ft-lb of impact energy, a maximum of 4480 BPM, and a maximum speed of 1000 RPM.
This 1⅛-inch SDS-Plus chuck cordless rotary hammer operates on a 20V battery. It has a solid bit optimal drilling range of ⅝ to ⅞ inches in concrete, ½-inch core bit capacity in concrete, and 2½-inch core bit capacity. The hammer has 2.6 ft-lb of impact energy, a maximum of 4480 BPM, and a maximum speed of 1000 RPM.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.