!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER, CORDLESS, 18V, SDS-MAX, ½ TO 1¼ IN, 1 9/16 IN, 4 IN, 5.1 FT-LB

ROTARY HAMMER, CORDLESS, 18V, SDS-MAX, ½ TO 1¼ IN, 1 9/16 IN, 4 IN, 5.1 FT-LB

MILWAUKEE

ROTARY HAMMER, CORDLESS, 18V, SDS-MAX, ½ TO 1¼ IN, 1 9/16 IN, 4 IN, 5.1 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER, CORDLESS, 18V, SDS-MAX, ½ TO 1¼ IN, 1 9/16 IN, 4 IN, 5.1 FT-LB

ROTARY HAMMER, CORDLESS, 18V, SDS-MAX, ½ TO 1¼ IN, 1 9/16 IN, 4 IN, 5.1 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $954.21 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2717-20
  • Mfr. Model # 2717-20
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 236
  • Shipping Weight 14.0 lbs

Product Details

This M18 Fuel 1 9/16-inch SDS-Max cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ½ to 1¼ inches in concrete, 1 9/16-inch core bit capacity in concrete, and four-inch core bit capacity. The hammer has 5.1 ft-lb of impact energy and a maximum of 3000 BPM. It features a brushless motor.

Technical Specs

  • Item Cordless Rotary Hammer
  • Chuck Style SDS Max
  • Core Bit Capacity in Concrete 1 9/16 in
  • Modes of Operation Hammer and Rotate, Hammer Only
  • Cordless Tool Kit Contents Bare Tool
  • Core Bit Capacity 4 in
  • Battery Series M18 FUEL(TM)
  • Clutch Style Slip Clutch
  • Handle Type Pistol Grip
  • Maximum Blows per Minute 3,000 bpm
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 0
  • Overall Height 10 1/8 in
  • Power Source Cordless
  • Series M18 FUEL(TM)
  • Switch Type Trigger
  • Tool Weight 12.2 lb
  • Voltage 18V DC
  • Solid Bit Optimal Drilling Range in Concrete 1/2 in to 1 1/4 in
  • Anti-Kickback Clutch Without Anti-Kickback Clutch
  • Brushless Motor Brushless Motor
  • Battery Capacity 8.0 Ah
  • Impact Energy 5.1 ft-lb
  • Charger Included Charger Not Included
  • Drilling Capacity in Concrete 1 9/16 in
  • Lock-On Trigger No
  • Maximum Speed 450 RPM
  • Motor Type Brushless
  • Number of Speed Settings Continuous
  • Overall Width 3 in
  • Reversible Not Reversible
  • Standards UL Listed
  • Tool Length 18 3/4 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list