!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB

ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB

MILWAUKEE

ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB

ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB

MILWAUKEE

Sale Price : $398.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$656.80 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2912-20
  • Mfr. Model # 2912-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.26 lbs

Product Details

This M18 Fuel one-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip handle hammer has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.

Technical Specs

  • Item Cordless Rotary Hammer
  • Chuck Style SDS Plus
  • Core Bit Capacity in Concrete 1 in
  • Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only
  • Cordless Tool Kit Contents Bare Tool
  • Core Bit Capacity 2 1/2 in
  • Battery Series M18 FUEL(TM)
  • Drilling Capacity in Concrete 2 1/2 in
  • Drilling Capacity in Wood 1 1/8 in
  • Lock-On Trigger Yes
  • Maximum Speed 1,330 RPM
  • Motor Type Brushless
  • Overall Height 9 in
  • Power Source Cordless
  • Series M18 FUEL(TM)
  • Switch Type Trigger
  • Tool Weight 6.8 lb
  • Voltage 18V DC
  • Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in
  • Anti-Kickback Clutch With Anti-Kickback Clutch
  • Brushless Motor Brushless Motor
  • Battery Capacity 12 Ah
  • Impact Energy 2.0 ft-lb
  • Charger Included Charger Not Included
  • Drilling Capacity in Steel 1/2 in
  • Handle Type Pistol Grip
  • Maximum Blows per Minute 4,800 bpm
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 0
  • Overall Width 6.8 in
  • Reversible Reversible
  • Standards UL Listed
  • Tool Length 11 1/2 in
  • Vibration Control Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list