!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER KIT, CORDLESS, 20V, SDS-PLUS, 3/16 TO ½ IN, 1 IN, 1.5 FT-LB

ROTARY HAMMER KIT, CORDLESS, 20V, SDS-PLUS, 3/16 TO ½ IN, 1 IN, 1.5 FT-LB

DEWALT

ROTARY HAMMER KIT, CORDLESS, 20V, SDS-PLUS, 3/16 TO ½ IN, 1 IN, 1.5 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER KIT, CORDLESS, 20V, SDS-PLUS, 3/16 TO ½ IN, 1 IN, 1.5 FT-LB

ROTARY HAMMER KIT, CORDLESS, 20V, SDS-PLUS, 3/16 TO ½ IN, 1 IN, 1.5 FT-LB

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $913.01 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDC-H273P2
  • Mfr. Model # DCH273P2
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 228
  • Shipping Weight 13.7 lbs

Product Details

This one-inch SDS-Plus chuck cordless rotary hammer kit operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ½-inch in concrete, and one-inch core bit capacity in concrete. The hammer kit has 1.5 ft-lb of impact energy and a maximum of 4600 BPM. It includes two batteries, a charger, an adjustable hook, and a depth rod.

Technical Specs

  • Item Cordless Rotary Hammer Kit
  • Chuck Style SDS Plus
  • Core Bit Capacity in Concrete 1 in
  • Modes of Operation Hammer Only
  • Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries
  • Core Bit Capacity 1 in
  • Battery Series 20V MAX*
  • Drilling Capacity in Concrete 1/2 in
  • Maximum Blows per Minute 4,600 bpm
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 2
  • Overall Width 15 3/16 in
  • Series XR(R)
  • Tool Length 13 in
  • Vibration Control Yes
  • Voltage 20V DC
  • Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in
  • Anti-Kickback Clutch Without Anti-Kickback Clutch
  • Brushless Motor Brushless Motor
  • Battery Capacity 5.0 Ah
  • Impact Energy 1.5 ft-lb
  • Charger Included Charger Included
  • Handle Type Pistol Grip
  • Maximum Speed 1,100 RPM
  • Motor Type Brushless
  • Overall Height 12 5/8 in
  • Power Source Cordless
  • Standards UL Listed
  • Tool Weight 6.8 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list