!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER KIT, CORDLESS, 18V, KEYLESS, 13 TO 150 MM, 141 NM, 8250/31500 IPM

ROTARY HAMMER KIT, CORDLESS, 18V, KEYLESS, 13 TO 150 MM, 141 NM, 8250/31500 IPM

MAKITA

ROTARY HAMMER KIT, CORDLESS, 18V, KEYLESS, 13 TO 150 MM, 141 NM, 8250/31500 IPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER KIT, CORDLESS, 18V, KEYLESS, 13 TO 150 MM, 141 NM, 8250/31500 IPM

ROTARY HAMMER KIT, CORDLESS, 18V, KEYLESS, 13 TO 150 MM, 141 NM, 8250/31500 IPM

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $302.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDHP486Z
  • Mfr. Model # DHP486Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.76 lbs

Product Details

This ½-inch keyless drill chuck cordless rotary hammer kit operates an 18V battery. It has drilling capacities ranging from 13 to 152 millimetre, low impact energy of 8250 IPM, high impact energy of 31500 IPM, and maximum torque of 141 Nm. The kit includes a side handle, two double-ended bits, a bit holder, a stopper pole, and a hook.

Technical Specs

  • Item Cordless Rotary Hammer Kit
  • Chuck Style Keyless
  • Brushless Motor Brushless Motor
  • Battery Capacity 1.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
  • Charger Included Charger Not Included
  • Drilling Capacity in Masonry 5/8 in
  • Drilling Capacity in Wood 2 in (Auger Bit), 3 in (Self-Feeding Bit), 6 in (Hole Saw)
  • Maximum Blows per Minute 31,500 bmp
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 0
  • Power Source Cordless
  • Series LXT(R)
  • Tool Length 7 in
  • Voltage 18V DC
  • Modes of Operation Hammer and Rotate, Rotate Only, Rotate with Clutch
  • Cordless Tool Kit Contents Bare Tool, Bit Holder, Hook, Side Handle, Stopper Pole, (2) Double Ended Bits 2-45
  • Battery Series LXT(R)
  • Drilling Capacity in Concrete 5/8 in
  • Drilling Capacity in Steel 1/2 in
  • Handle Type T-Handle
  • Maximum Speed 2,100 RPM
  • Motor Type Brushless
  • Number of Speed Settings 2
  • Reversible Reversible
  • Switch Type Trigger
  • Tool Weight 4.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list