!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER KIT, CORDLESS, 18V, 12 AH, SDS-MAX, ⅝ TO 1½ IN, 1¾ IN, 8.1 FT-LB

ROTARY HAMMER KIT, CORDLESS, 18V, 12 AH, SDS-MAX, ⅝ TO 1½ IN, 1¾ IN, 8.1 FT-LB

MILWAUKEE

ROTARY HAMMER KIT, CORDLESS, 18V, 12 AH, SDS-MAX, ⅝ TO 1½ IN, 1¾ IN, 8.1 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER KIT, CORDLESS, 18V, 12 AH, SDS-MAX, ⅝ TO 1½ IN, 1¾ IN, 8.1 FT-LB

ROTARY HAMMER KIT, CORDLESS, 18V, 12 AH, SDS-MAX, ⅝ TO 1½ IN, 1¾ IN, 8.1 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,960.20 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL271822HD
  • Mfr. Model # 2718-22HD
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.18 lbs

Product Details

This M18 Fuel 1¾-inch SDS-Max cordless rotary hammer kit operates an 18V battery of 12 ampere-hours capacity. It has a solid bit optimal drilling range of ⅝ to 1½ inches in concrete and 1¾-inch core bit capacity in concrete. The L-shaped drop motor handle hammer kit has 8.1 ft-lb of impact energy and a maximum of 2900 BPM.

Technical Specs

  • Item Cordless Rotary Hammer Kit
  • Chuck Style SDS Max
  • Core Bit Capacity in Concrete 1 3/4 in
  • Modes of Operation Hammer Only
  • Cordless Tool Kit Contents Bare Tool, Battery, Charger
  • Core Bit Capacity 1 3/4 in
  • Battery Series M18 FUEL(TM)
  • Clutch Style Slip Clutch
  • Handle Type L-Shape
  • Maximum Speed 380 RPM
  • Motor Type Brushless
  • Number of Speed Settings Continuous
  • Overall Width 6 7/16 in
  • Reversible Not Reversible
  • Standards UL Listed
  • Tool Weight 19.7 lb
  • Voltage 18V DC
  • Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/2 in
  • Anti-Kickback Clutch With Anti-Kickback Clutch
  • Brushless Motor Brushless Motor
  • Battery Capacity 12.0 Ah
  • Impact Energy 8.1 ft-lb
  • Charger Included Charger Included
  • Drilling Capacity in Concrete 1/2 in
  • Maximum Blows per Minute 2,900 bpm
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 1
  • Overall Height 16 7/16 in
  • Power Source Cordless
  • Series M18 FUEL(TM)
  • Tool Length 21 3/16 in
  • Vibration Control Yes

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list