!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS ROTARY HAMMER,L-SHAPE,20V DC

CORDLESS ROTARY HAMMER,L-SHAPE,20V DC

DEWALT

CORDLESS ROTARY HAMMER,L-SHAPE,20V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS ROTARY HAMMER,L-SHAPE,20V DC

CORDLESS ROTARY HAMMER,L-SHAPE,20V DC

DEWALT

Sale Price : $229.99 / EACH

Offer ends 31 Oct 2024

Your Price :
$292.94 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCH172B
  • Mfr. Model # DCH172B
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Item Cordless Rotary Hammer
  • Chuck Style SDS Plus
  • Core Bit Capacity in Concrete 3/8 in
  • Modes of Operation Hammer and Rotate
  • Cordless Tool Kit Contents Bare Tool
  • Impact Energy 1.0 ft-lb
  • Charger Included Charger Included
  • Drilling Capacity in Concrete 1/2 in
  • Handle Type L-Shape
  • Maximum Speed 1,100 RPM
  • Motor Type Brushless
  • Overall Height 6 15/16 in
  • Power Source Cordless
  • Series ATOMIC(TM)
  • Switch Type Trigger
  • Tool Weight 4.4 lb
  • Voltage 20V DC
  • Solid Bit Optimal Drilling Range in Concrete 5/32 in to 3/8 in
  • Anti-Kickback Clutch With Anti-Kickback Clutch
  • Brushless Motor Brushless Motor
  • Core Bit Capacity 1/2 in
  • Battery Series 20V MAX*
  • Clutch Style Integral Clutch
  • Drilling Capacity in Masonry 3/8 in
  • Maximum Blows per Minute 1,100 bpm
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 0
  • Overall Width 2 7/8 in
  • Reversible Reversible
  • Standards OSHA Table 1
  • Tool Length 10 7/16 in
  • Vibration Control Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list