!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, ⅜ TO ¾ IN, 1⅛ IN, 3.6 FT-LB, 4600 BPM

ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, ⅜ TO ¾ IN, 1⅛ IN, 3.6 FT-LB, 4600 BPM

MILWAUKEE

ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, ⅜ TO ¾ IN, 1⅛ IN, 3.6 FT-LB, 4600 BPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, ⅜ TO ¾ IN, 1⅛ IN, 3.6 FT-LB, 4600 BPM

ROTARY HAMMER, CORDLESS, 18V, SDS-PLUS, ⅜ TO ¾ IN, 1⅛ IN, 3.6 FT-LB, 4600 BPM

MILWAUKEE

Sale Price : $598.00 / EACH

Offer ends 31 Oct 2024

Your Price :
$679.51 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2915-20
  • Mfr. Model # 2915-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 236
  • Shipping Weight 10.05 lbs

Product Details

This M18 Fuel 1⅛-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ⅜ to ¾-inch in concrete and 1⅛-inch core bit capacity in concrete. The pistol grip handle hammer has 3.6 ft-lb of impact energy, a maximum of 4600 BPM, and a no-load speed of 800 RPM.

Technical Specs

  • Item Cordless Rotary Hammer
  • Chuck Style SDS Plus
  • Core Bit Capacity in Concrete 1 1/8 in
  • Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only
  • Cordless Tool Kit Contents Bare Tool
  • Impact Energy 3.6 ft-lb
  • Charger Included Charger Not Included
  • Handle Type Pistol Grip
  • Maximum Speed 800 RPM
  • Motor Type Brushless
  • Overall Height 10.2 in
  • Power Source Cordless
  • Standards UL Listed
  • Tool Weight 8.9 lb
  • Voltage 18V DC
  • Solid Bit Optimal Drilling Range in Concrete 3/8 in to 3/4 in
  • Anti-Kickback Clutch With Anti-Kickback Clutch
  • Brushless Motor Brushless Motor
  • Core Bit Capacity 4 in
  • Battery Series M18 FUEL(TM)
  • Drilling Capacity in Concrete 4 in
  • Maximum Blows per Minute 4,600 bpm
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 0
  • Overall Width 3.4 in
  • Series M18 FUEL(TM)
  • Tool Length 13 1/2 in
  • Vibration Control Yes

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list