!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER KIT, CORDLESS, 18V, 6 AH, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB

ROTARY HAMMER KIT, CORDLESS, 18V, 6 AH, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB

MILWAUKEE

ROTARY HAMMER KIT, CORDLESS, 18V, 6 AH, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER KIT, CORDLESS, 18V, 6 AH, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB

ROTARY HAMMER KIT, CORDLESS, 18V, 6 AH, SDS-PLUS, 5/16 TO ⅝ IN, 1 IN, PISTOL GRIP, 2 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,088.36 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2912-22
  • Mfr. Model # 2912-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 236
  • Shipping Weight 23.012 lbs

Product Details

This M18 Fuel one-inch SDS-Plus cordless rotary hammer kit operates an 18V battery of 6 Ah capacity. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip drop motor handle hammer kit has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.

Technical Specs

  • Item Cordless Rotary Hammer Kit
  • Chuck Style SDS Plus
  • Core Bit Capacity in Concrete 1 in
  • Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only
  • Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries
  • Core Bit Capacity 2 1/2 in
  • Battery Series M18 FUEL(TM)
  • Drilling Capacity in Concrete 2 1/2 in
  • Drilling Capacity in Wood 1 1/8 in
  • Maximum Blows per Minute 4,800 bpm
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 2
  • Overall Width 4.25 in
  • Reversible Reversible
  • Standards UL Listed
  • Tool Length 11 1/2 in
  • Vibration Control Yes
  • Voltage 18V DC
  • Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in
  • Anti-Kickback Clutch With Anti-Kickback Clutch
  • Brushless Motor Brushless Motor
  • Battery Capacity 6.0 Ah
  • Impact Energy 2.0 ft-lb
  • Charger Included Charger Included
  • Drilling Capacity in Steel 1/2 in
  • Handle Type Pistol Grip
  • Maximum Speed 1,330 RPM
  • Motor Type Brushless
  • Overall Height 9 in
  • Power Source Cordless
  • Series M18 FUEL(TM)
  • Switch Type Trigger
  • Tool Weight 8.9 lb

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list