!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER, CORDLESS, 20V, SDS-PLUS, 3/16 TO ⅝ IN, ½ IN CORE BIT, 1.9 FT-LB

ROTARY HAMMER, CORDLESS, 20V, SDS-PLUS, 3/16 TO ⅝ IN, ½ IN CORE BIT, 1.9 FT-LB

DEWALT

ROTARY HAMMER, CORDLESS, 20V, SDS-PLUS, 3/16 TO ⅝ IN, ½ IN CORE BIT, 1.9 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER, CORDLESS, 20V, SDS-PLUS, 3/16 TO ⅝ IN, ½ IN CORE BIT, 1.9 FT-LB

ROTARY HAMMER, CORDLESS, 20V, SDS-PLUS, 3/16 TO ⅝ IN, ½ IN CORE BIT, 1.9 FT-LB

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCH133B
  • Mfr. Model # DCH133B
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 228
  • Shipping Weight 5.78 lbs

Product Details

This one-inch SDS-Plus chuck cordless rotary hammer operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ⅝ inch in concrete, ½-inch core bit capacity in concrete, and 2½-inch core bit capacity. The hammer has 1.9 ft-lb of impact energy, a maximum of 5550 BPM, and a maximum speed of 1500 RPM.

Technical Specs

  • Item Cordless Rotary Hammer
  • Chuck Style SDS Plus
  • Core Bit Capacity in Concrete 1/2 in
  • Modes of Operation Hammer Only
  • Cordless Tool Kit Contents Bare Tool
  • Core Bit Capacity 2 1/2 in
  • Battery Series 20V MAX*
  • Clutch Style Mechanical
  • Handle Type D-Handle
  • Maximum Blows per Minute 5,550 bpm
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 0
  • Overall Height 10 in
  • Power Source Cordless
  • Standards UL Listed
  • Tool Length 15 1/4 in
  • Vibration Control No
  • Voltage 20V DC
  • Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in
  • Anti-Kickback Clutch With Anti-Kickback Clutch
  • Brushless Motor Brushless Motor
  • Battery Capacity 4.0 Ah
  • Impact Energy 1.9 ft-lb
  • Charger Included Charger Not Included
  • Drilling Capacity in Concrete 5/8 in
  • Lock-On Trigger No
  • Maximum Speed 1,500 RPM
  • Motor Type Brushless
  • Number of Speed Settings Continuous
  • Overall Width 12 11/16 in
  • Reversible Reversible
  • Switch Type VSR
  • Tool Weight 4.6 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list