Sets include a selection of blades and attachments to use with an oscillating tool for tasks such as plunge cutting, linear cutting, scraping, removing grout or sealant, sanding, and polishing. The blades and attachments connect to a mounting interface on the tool. They may be direct fit, may require an adapter, or may only fit specific tool brands or interface types.
This Open-Lok oscillating multi-tool blade set has nine blades in a pack. It includes two 1⅜-inch width high-carbon steel blades, two 1⅜-inch width Japanese tooth blades, a 2½-inch/two 1⅜-inch width titanium-enhanced bi-metal blades, two 1⅜-inch width titanium-enhanced carbide blades, a 3½-inch width titanium-enhanced bi-metal segmented blade, and a case.
This Open-Lok oscillating multi-tool blade set has nine blades in a pack. It includes two 1⅜-inch width high-carbon steel blades, two 1⅜-inch width Japanese tooth blades, a 2½-inch/two 1⅜-inch width titanium-enhanced bi-metal blades, two 1⅜-inch width titanium-enhanced carbide blades, a 3½-inch width titanium-enhanced bi-metal segmented blade, and a case.
This Open-Lok oscillating multi-tool blade set has a toothed cutting edge and a 20000 OPM. The straight-cutting blade cuts PVC and wood. There are six blades in a pack that includes a 1⅜-inch width high-carbon steel blade, two 1⅜-inch width Japanese tooth blades, two 1⅜-inch width titanium bi-metal blades, and a 2½-inch width titanium bi-metal blade.
This Open-Lok oscillating multi-tool blade set has a toothed cutting edge and a 20000 OPM. The straight-cutting blade cuts PVC and wood. There are six blades in a pack that includes a 1⅜-inch width high-carbon steel blade, two 1⅜-inch width Japanese tooth blades, two 1⅜-inch width titanium bi-metal blades, and a 2½-inch width titanium bi-metal blade.
This Open-Lok oscillating multi-tool blade set has a toothed cutting edge and a maximum of 20000 OPM. The titanium-enhanced straight-cutting blade cut copper pipe, PVC, wood, nails, and screws. There are three blades in a pack. It includes a 1⅜-inch width carbide teeth blade, a 1⅜-inch width multi-material blade, and a 2½-inch width multi-material blade.
This Open-Lok oscillating multi-tool blade set has a toothed cutting edge and a maximum of 20000 OPM. The titanium-enhanced straight-cutting blade cut copper pipe, PVC, wood, nails, and screws. There are three blades in a pack. It includes a 1⅜-inch width carbide teeth blade, a 1⅜-inch width multi-material blade, and a 2½-inch width multi-material blade.
This oscillating tool blade set is made of steel. It measures 1¾-inch overall in length and has a universal open-back connection. The straight/round wood cutting blade has widths of two-inch, four-inch, and 1¼-inch. It has five blades including two wood with nail blades, a rigid scraper blade, a flush-cut blade, and a fast-cut wood blade.
This oscillating tool blade set is made of steel. It measures 1¾-inch overall in length and has a universal open-back connection. The straight/round wood cutting blade has widths of two-inch, four-inch, and 1¼-inch. It has five blades including two wood with nail blades, a rigid scraper blade, a flush-cut blade, and a fast-cut wood blade.
This oscillating tool blade set is made of steel with a toothed cutting edge and measures 1¾ inches in overall length. It has a universal open-back connection. The straight wood cutting blade has a ¾ and 1¼ inches width. It has three blades that include wood with a nail blade, a scraper blade, and a semicircle blade.
This oscillating tool blade set is made of steel with a toothed cutting edge and measures 1¾ inches in overall length. It has a universal open-back connection. The straight wood cutting blade has a ¾ and 1¼ inches width. It has three blades that include wood with a nail blade, a scraper blade, and a semicircle blade.
This plunge-cut oscillating saw blade kit is made of bi-metal/HSS with a toothed cutting edge. It has six blades measuring 1⅛ inches width, a 1¾ inches width blade, two 1⅜ inches width blades, two 2 9/16 inches width blades, and a case. The starlock plus connection blade kit is for use with drywall, metal, nail-embedded wood, and plastic.
This plunge-cut oscillating saw blade kit is made of bi-metal/HSS with a toothed cutting edge. It has six blades measuring 1⅛ inches width, a 1¾ inches width blade, two 1⅜ inches width blades, two 2 9/16 inches width blades, and a case. The starlock plus connection blade kit is for use with drywall, metal, nail-embedded wood, and plastic.
This Starlok oscillating multi-tool accessory blade set has a toothed cutting edge that measures 1¼-inch width. It has a maximum of 21000 oscillations per minute and four inches overall length. The straight-cutting blade is suitable for cutting metal and wood. There are three blades in the pack high-carbon steel, a bi-metal, and a carbide.
This Starlok oscillating multi-tool accessory blade set has a toothed cutting edge that measures 1¼-inch width. It has a maximum of 21000 oscillations per minute and four inches overall length. The straight-cutting blade is suitable for cutting metal and wood. There are three blades in the pack high-carbon steel, a bi-metal, and a carbide.
This Starlok oscillating multi-tool accessory blade set has a maximum of 21000 OPM. The straight/round cutting blade cut metal and wood. There are five blades in a pack. It includes a plunge-cut carbide blade/two bi-metal blades of 1¼-inch width, a two inches width high-carbon steel scraper blade, and a 3½-inch diameter bi-metal segmented blade.
This Starlok oscillating multi-tool accessory blade set has a maximum of 21000 OPM. The straight/round cutting blade cut metal and wood. There are five blades in a pack. It includes a plunge-cut carbide blade/two bi-metal blades of 1¼-inch width, a two inches width high-carbon steel scraper blade, and a 3½-inch diameter bi-metal segmented blade.
This Open-Lok multi-tool blade adapter is made of steel and measures ⅛-inch thickness. It has a ⅜ inner diameter x 1 inch outer diameter. The adapter is for use with Dremel oscillating multi-tool MM45, MM50, and clamping bolts. There are five adapters in a pack.
This Open-Lok multi-tool blade adapter is made of steel and measures ⅛-inch thickness. It has a ⅜ inner diameter x 1 inch outer diameter. The adapter is for use with Dremel oscillating multi-tool MM45, MM50, and clamping bolts. There are five adapters in a pack.
This Open-Lok plunge/fast-cut oscillating multi-tool blade set has a toothed cutting edge that measures 1⅜-inch width. It has a maximum of 20000 OPM. The straight-cutting blade cut copper pipe, drywall, PVC, and wood. It includes a high-carbon steel Japanese tooth blade, titanium-enhanced bi-metal blade, and titanium-enhanced carbide blade.
This Open-Lok plunge/fast-cut oscillating multi-tool blade set has a toothed cutting edge that measures 1⅜-inch width. It has a maximum of 20000 OPM. The straight-cutting blade cut copper pipe, drywall, PVC, and wood. It includes a high-carbon steel Japanese tooth blade, titanium-enhanced bi-metal blade, and titanium-enhanced carbide blade.
This plunge-cut oscillating saw blade kit is made of bi-metal with a toothed cutting edge and measures 3 51/64-inch overall length. There are three blades of widths 1⅜, 1¾, and 2 9/16-inch in a pack with a carrying case. The straight-cut starlock plus connection blade kit is compatible with drywall, metal, nail-embedded wood, and plastic.
This plunge-cut oscillating saw blade kit is made of bi-metal with a toothed cutting edge and measures 3 51/64-inch overall length. There are three blades of widths 1⅜, 1¾, and 2 9/16-inch in a pack with a carrying case. The straight-cut starlock plus connection blade kit is compatible with drywall, metal, nail-embedded wood, and plastic.
This cutting accessory kit has a universal open-back connection and measures 8¼-inch overall length. It includes five blades that have 1¼, 1½, and 3 inches width end cut blades. The straight/round blade kit has a maximum of 21000 oscillations per minute and is for use with metal, plastics, and wood.
This cutting accessory kit has a universal open-back connection and measures 8¼-inch overall length. It includes five blades that have 1¼, 1½, and 3 inches width end cut blades. The straight/round blade kit has a maximum of 21000 oscillations per minute and is for use with metal, plastics, and wood.
These oscillating tool accessories include 13-piece that have a 1⅛-inch width bi-metal blade, a 2 1/16-inch width chrome vanadium blade, a 3 7/16-inch width high-speed steel segmented blade, and 10 sanding pads. They are for use with particleboard, sheet metal, soft materials, soft metals, and wood.
These oscillating tool accessories include 13-piece that have a 1⅛-inch width bi-metal blade, a 2 1/16-inch width chrome vanadium blade, a 3 7/16-inch width high-speed steel segmented blade, and 10 sanding pads. They are for use with particleboard, sheet metal, soft materials, soft metals, and wood.
This Starlok plunge-cut oscillating multi-tool accessory blade set is made of carbide with a toothed cutting edge that measures ¾-inch and 1¼ inches width. It has a maximum of 21000 oscillations per minute and four inches overall length. The straight-cutting blade is suitable for cutting metal and wood. There are two blades in a pack.
This Starlok plunge-cut oscillating multi-tool accessory blade set is made of carbide with a toothed cutting edge that measures ¾-inch and 1¼ inches width. It has a maximum of 21000 oscillations per minute and four inches overall length. The straight-cutting blade is suitable for cutting metal and wood. There are two blades in a pack.
This plunge-cut/precision-cut combo pack is made of bi-metal with a toothed cutting edge and measures 7¾-inch overall length. There are three blades measuring 1⅜-inch width, 1¾-inch width, 2 9/16-inch width, and a carrying case. The straight-cut starlock plus connection blade kit is for use with drywall, metal, wood, and plastic.
This plunge-cut/precision-cut combo pack is made of bi-metal with a toothed cutting edge and measures 7¾-inch overall length. There are three blades measuring 1⅜-inch width, 1¾-inch width, 2 9/16-inch width, and a carrying case. The straight-cut starlock plus connection blade kit is for use with drywall, metal, wood, and plastic.
This Open-Lok oscillating multi-tool blade set is made of high-carbon steel with a toothed cutting edge. It has a maximum of 20000 OPM. The straight/round cutting blade cut drywall, PVC, and wood. There are three blades in a pack. It includes a 1⅜-inch width wood blade, a 2½-inch width wood blade, and a 3½-inch wood blade.
This Open-Lok oscillating multi-tool blade set is made of high-carbon steel with a toothed cutting edge. It has a maximum of 20000 OPM. The straight/round cutting blade cut drywall, PVC, and wood. There are three blades in a pack. It includes a 1⅜-inch width wood blade, a 2½-inch width wood blade, and a 3½-inch wood blade.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.