!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL BLADE SET, CARBIDE/TITANIUM ENHANCED BI-METAL/HIGH-CARBON STEEL, 9-PK

MULTI-TOOL BLADE SET, CARBIDE/TITANIUM ENHANCED BI-METAL/HIGH-CARBON STEEL, 9-PK

MILWAUKEE

MULTI-TOOL BLADE SET, CARBIDE/TITANIUM ENHANCED BI-METAL/HIGH-CARBON STEEL, 9-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL BLADE SET, CARBIDE/TITANIUM ENHANCED BI-METAL/HIGH-CARBON STEEL, 9-PK

MULTI-TOOL BLADE SET, CARBIDE/TITANIUM ENHANCED BI-METAL/HIGH-CARBON STEEL, 9-PK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $146.69 / PACKAGE of 9

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-10-9113
  • Mfr. Model # 49-10-9113
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

This Open-Lok oscillating multi-tool blade set has nine blades in a pack. It includes two 1⅜-inch width high-carbon steel blades, two 1⅜-inch width Japanese tooth blades, a 2½-inch/two 1⅜-inch width titanium-enhanced bi-metal blades, two 1⅜-inch width titanium-enhanced carbide blades, a 3½-inch width titanium-enhanced bi-metal segmented blade, and a case.

Technical Specs

  • ItemCutting Blade Set
  • Blade TypeFast Cut, Long Cut, Plunge Cut
  • Blade ShapeRound, Straight
  • Blade Diameter3 1/2 in
  • Blade Length2 5/8 in, 3 9/16 in, 3 11/16 in, 4 1/16 in
  • Maximum Oscillations per Minute20,000 OPM
  • Materials CutCement Board, Copper Pipe, Drywall, Metal, Plaster, PVC, Wood, Wood with Nails
  • Cutting Edge StyleToothed Edge
  • Compatible with AdapterMilwaukee
  • Case IncludedYes
  • Tool BrandMilwaukee(R)
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Universal Open-Back
  • Blade Material Bi-Metal, High Carbon Steel
  • Blade Width 1 3/8 in, 2 1/2 in, 3 1/2 in
  • Overall Length 2 5/8 in, 3 9/16 in, 3 11/16 in, 4 1/16 in
  • Primary Material Application Cement Board, Soft Metals, Drywall, Metal, Fiberglass, Plastic, Wood, Nail-Embedded Wood
  • Cut Style Flush Cut
  • Edge Material High Carbon Steel, Titanium
  • Direct Fit for Tool Brands Milwaukee
  • Number of Blades 9
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list