!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING TOOL BLADE SET, STEEL, 1¾ IN OVERALL LENGTH, STRAIGHT, OPEN-BACK, 5-PC

OSCILLATING TOOL BLADE SET, STEEL, 1¾ IN OVERALL LENGTH, STRAIGHT, OPEN-BACK, 5-PC

DEWALT

OSCILLATING TOOL BLADE SET, STEEL, 1¾ IN OVERALL LENGTH, STRAIGHT, OPEN-BACK, 5-PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
OSCILLATING TOOL BLADE SET, STEEL, 1¾ IN OVERALL LENGTH, STRAIGHT, OPEN-BACK, 5-PC

OSCILLATING TOOL BLADE SET, STEEL, 1¾ IN OVERALL LENGTH, STRAIGHT, OPEN-BACK, 5-PC

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29DY36
  • Mfr. Model # DWA4216
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Product Details

This oscillating tool blade set is made of steel. It measures 1¾-inch overall in length and has a universal open-back connection. The straight/round wood cutting blade has widths of two-inch, four-inch, and 1¼-inch. It has five blades including two wood with nail blades, a rigid scraper blade, a flush-cut blade, and a fast-cut wood blade.

Technical Specs

  • Item Cutting and Scraping Blade Set
  • Blade Type Fast Cut, Long Cut, Plunge Cut, Rigid Scraper
  • Blade Shape Round, Straight
  • Blade Width 1 1/4 in, 2 in, 4 in
  • Overall Length 1 3/4 in
  • Materials Cut Wood with Nails
  • Cutting Edge Style Toothed Edge
  • Compatible with Adapter DEWALT(R)
  • Case Included No
  • Tool Brand DEWALT(R)
  • Oscillating Tool Accessory Type Cutting Blade, Scraping Blade, Rigid Scraper Blade
  • Connection Style Universal Open-Back
  • Blade Material Steel
  • Blade Length 1 3/4 in
  • Primary Material Application Nail-Embedded Wood
  • Cut Style Fast Cut, Flush Cut
  • Edge Material Steel
  • Direct Fit for Tool Brands DEWALT(R)
  • Number of Blades 5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list