!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING TOOL ACCESSORIES, BLADE/SANDERS, HSS/BI-METAL/CHROME VANADIUM, 13-PIECE

OSCILLATING TOOL ACCESSORIES, BLADE/SANDERS, HSS/BI-METAL/CHROME VANADIUM, 13-PIECE

EAZYPOWER

OSCILLATING TOOL ACCESSORIES, BLADE/SANDERS, HSS/BI-METAL/CHROME VANADIUM, 13-PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
OSCILLATING TOOL ACCESSORIES, BLADE/SANDERS, HSS/BI-METAL/CHROME VANADIUM, 13-PIECE

OSCILLATING TOOL ACCESSORIES, BLADE/SANDERS, HSS/BI-METAL/CHROME VANADIUM, 13-PIECE

EAZYPOWER

Clearance Price :
$15.46 / EACH

Your Price : $61.86 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32ZV10
  • Mfr. Model # 50614
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These oscillating tool accessories include 13-piece that have a 1⅛-inch width bi-metal blade, a 2 1/16-inch width chrome vanadium blade, a 3 7/16-inch width high-speed steel segmented blade, and 10 sanding pads. They are for use with particleboard, sheet metal, soft materials, soft metals, and wood.

Technical Specs

  • Item Cutting, Scraping, and Sanding Set
  • Blade Type Flexible Scraper, Flush Cut, Long Cut
  • Blade Shape Round, Straight
  • Blade Width 1 1/8 in, 2 1/16 in, 3 7/16 in
  • Primary Material Application Particleboard, Sheet Metal, Soft Materials, Soft Metals, Wood
  • Case Included No
  • Tool Brand Eazypower
  • Oscillating Tool Accessory Type Cutting Blade, Sanding Pad, Scraping Blade
  • Connection Style Universal Closed-Back
  • Blade Material Aluminum Oxide, Bi-Metal, Chrome Vanadium, High Speed Steel
  • Overall Length 4 in
  • Cut Style Flush Cut
  • Number of Blades 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list