!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING MULTI-TOOL ACCESSORY BLADE SET, CARBIDE/HIGH-CARBON STEEL, 1¼ IN W, 3-PK

OSCILLATING MULTI-TOOL ACCESSORY BLADE SET, CARBIDE/HIGH-CARBON STEEL, 1¼ IN W, 3-PK

BOSCH

OSCILLATING MULTI-TOOL ACCESSORY BLADE SET, CARBIDE/HIGH-CARBON STEEL, 1¼ IN W, 3-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING MULTI-TOOL ACCESSORY BLADE SET, CARBIDE/HIGH-CARBON STEEL, 1¼ IN W, 3-PK

OSCILLATING MULTI-TOOL ACCESSORY BLADE SET, CARBIDE/HIGH-CARBON STEEL, 1¼ IN W, 3-PK

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.12 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSOSL003VP
  • Mfr. Model # OSL003VP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This Starlok oscillating multi-tool accessory blade set has a toothed cutting edge that measures 1¼-inch width. It has a maximum of 21000 oscillations per minute and four inches overall length. The straight-cutting blade is suitable for cutting metal and wood. There are three blades in the pack high-carbon steel, a bi-metal, and a carbide.

Technical Specs

  • Item Cutting Blade Set
  • Blade Type Plunge Cut
  • Blade Shape Straight
  • Blade Width 1 1/4 in
  • Overall Length 4 in
  • Primary Material Application Metal, Wood
  • Cut Style Plunge Cut
  • Edge Material Bi-Metal
  • Direct Fit for Tool Brands Bosch, Fein, Makita, Milwaukee, Rigid, Starlock
  • Number of Blades 3
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Starlock
  • Blade Material Bi-Metal
  • Blade Length 4 in
  • Maximum Oscillations per Minute 21,000 OPM
  • Materials Cut Metal, Wood
  • Cutting Edge Style Toothed Edge
  • Compatible with Adapter Bosch, Fein, Milwaukee, Makita, Rigid
  • Case Included No
  • Tool Brand Bosch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list