!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLATING SAW BLADE KIT, BI-METAL, 3 51/64 OVERALL LENGTH, PLUNGE-CUT, 3-PK

OSCILLATING SAW BLADE KIT, BI-METAL, 3 51/64 OVERALL LENGTH, PLUNGE-CUT, 3-PK

FEIN

OSCILLATING SAW BLADE KIT, BI-METAL, 3 51/64 OVERALL LENGTH, PLUNGE-CUT, 3-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING SAW BLADE KIT, BI-METAL, 3 51/64 OVERALL LENGTH, PLUNGE-CUT, 3-PK

OSCILLATING SAW BLADE KIT, BI-METAL, 3 51/64 OVERALL LENGTH, PLUNGE-CUT, 3-PK

FEIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.97 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48ZA79
  • Mfr. Model # 35222952090
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This plunge-cut oscillating saw blade kit is made of bi-metal with a toothed cutting edge and measures 3 51/64-inch overall length. There are three blades of widths 1⅜, 1¾, and 2 9/16-inch in a pack with a carrying case. The straight-cut starlock plus connection blade kit is compatible with drywall, metal, nail-embedded wood, and plastic.

Technical Specs

  • Item Cutting Blade Set
  • Blade Type Plunge Cut
  • Blade Shape Straight
  • Blade Width 1 3/8 in, 1 3/4 in, 2 9/16 in
  • Overall Length 3 13/16 in
  • Primary Material Application Drywall, Metal, Nail-Embedded Wood, Plastic, Wood
  • Cut Style Straight Cut
  • Direct Fit for Tool Brands Fein
  • Number of Blades 3
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Starlock, Starlock Plus
  • Blade Material Bi-Metal, High Speed Steel
  • Blade Length 2 in
  • Maximum Oscillations per Minute 19,500 OPM
  • Materials Cut Drywall, Metal, Plastics, Wood
  • Cutting Edge Style Toothed Edge
  • Case Included Yes
  • Tool Brand Fein

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list