!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTING ACCESSORY KIT, BLADE, 1¼ IN/1½ IN/3 IN W, ROUND/STRAIGHT, WOOD, 5-PIECE

CUTTING ACCESSORY KIT, BLADE, 1¼ IN/1½ IN/3 IN W, ROUND/STRAIGHT, WOOD, 5-PIECE

DREMEL

CUTTING ACCESSORY KIT, BLADE, 1¼ IN/1½ IN/3 IN W, ROUND/STRAIGHT, WOOD, 5-PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING ACCESSORY KIT, BLADE, 1¼ IN/1½ IN/3 IN W, ROUND/STRAIGHT, WOOD, 5-PIECE

CUTTING ACCESSORY KIT, BLADE, 1¼ IN/1½ IN/3 IN W, ROUND/STRAIGHT, WOOD, 5-PIECE

DREMEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44M713
  • Mfr. Model # MM389
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

This cutting accessory kit has a universal open-back connection and measures 8¼-inch overall length. It includes five blades that have 1¼, 1½, and 3 inches width end cut blades. The straight/round blade kit has a maximum of 21000 oscillations per minute and is for use with metal, plastics, and wood.

Technical Specs

  • Item Cutting Blade Set
  • Blade Type End Cut
  • Blade Shape Round, Straight
  • Blade Length 1 1/4 in, 1 1/2 in, 3 in
  • Maximum Oscillations per Minute 21,000 OPM
  • Materials Cut Cut and Notch Drywall, Metal, Plastics, Wood
  • Case Included No
  • Tool Brand Dremel
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Universal Open-Back
  • Blade Width 1 1/4 in, 1 1/2 in, 3 in
  • Overall Length 8 1/4 in
  • Primary Material Application Cut and Notch Drywall, Metal, Plastic, Wood
  • Direct Fit for Tool Brands Bosch, Craftsman, Fein, Rigid, Rockwell
  • Number of Blades 5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list