!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL BLADE SET, OPEN-LOK, HIGH-CARBON STEEL, 1⅜ IN/2½ IN/3½ IN DIA, 3-PK

MULTI-TOOL BLADE SET, OPEN-LOK, HIGH-CARBON STEEL, 1⅜ IN/2½ IN/3½ IN DIA, 3-PK

MILWAUKEE

MULTI-TOOL BLADE SET, OPEN-LOK, HIGH-CARBON STEEL, 1⅜ IN/2½ IN/3½ IN DIA, 3-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-TOOL BLADE SET, OPEN-LOK, HIGH-CARBON STEEL, 1⅜ IN/2½ IN/3½ IN DIA, 3-PK

MULTI-TOOL BLADE SET, OPEN-LOK, HIGH-CARBON STEEL, 1⅜ IN/2½ IN/3½ IN DIA, 3-PK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.07 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-10-9004
  • Mfr. Model # 49-10-9004
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This Open-Lok oscillating multi-tool blade set is made of high-carbon steel with a toothed cutting edge. It has a maximum of 20000 OPM. The straight/round cutting blade cut drywall, PVC, and wood. There are three blades in a pack. It includes a 1⅜-inch width wood blade, a 2½-inch width wood blade, and a 3½-inch wood blade.

Technical Specs

  • ItemOscillating Tool Blade Set
  • Blade TypeStraight Cutting
  • Blade ShapeRound, Straight
  • Blade Diameter3 1/2 in
  • Blade Length3/4 in, 1 5/8 in, 2 1/16 in
  • Maximum Oscillations per Minute20,000 OPM
  • Materials CutClean Wood, Drywall, PVC
  • Cutting Edge StyleToothed Edge
  • Compatible with AdapterMilwaukee
  • Case IncludedNo
  • Tool BrandMilwaukee(R)
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Universal Open-Back
  • Blade Material High Carbon Steel
  • Blade Width 1 3/8 in, 2 1/2 in
  • Overall Length 3/4 in, 1 5/8 in, 2 1/16 in
  • Primary Material Application Clean Wood, Drywall, PVC
  • Cut Style Flush Cut
  • Edge Material High Carbon Steel
  • Direct Fit for Tool Brands Milwaukee
  • Number of Blades 3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list