!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OSCILLATING MULTI-TOOL BLADE SET, CARBIDE/BI-METAL/HIGH-CARBON STEEL, 1⅜ IN WIDTH

OSCILLATING MULTI-TOOL BLADE SET, CARBIDE/BI-METAL/HIGH-CARBON STEEL, 1⅜ IN WIDTH

MILWAUKEE

OSCILLATING MULTI-TOOL BLADE SET, CARBIDE/BI-METAL/HIGH-CARBON STEEL, 1⅜ IN WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATING MULTI-TOOL BLADE SET, CARBIDE/BI-METAL/HIGH-CARBON STEEL, 1⅜ IN WIDTH

OSCILLATING MULTI-TOOL BLADE SET, CARBIDE/BI-METAL/HIGH-CARBON STEEL, 1⅜ IN WIDTH

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.15 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-10-9001
  • Mfr. Model # 49-10-9001
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Product Details

This Open-Lok plunge/fast-cut oscillating multi-tool blade set has a toothed cutting edge that measures 1⅜-inch width. It has a maximum of 20000 OPM. The straight-cutting blade cut copper pipe, drywall, PVC, and wood. It includes a high-carbon steel Japanese tooth blade, titanium-enhanced bi-metal blade, and titanium-enhanced carbide blade.

Technical Specs

  • ItemCutting Blade Set
  • Blade TypeFast Cut, Plunge Cut
  • Blade ShapeStraight
  • Blade Width1 3/8 in
  • Overall Length3 9/16 in, 4 1/16 in
  • Primary Material ApplicationWood, Soft Metals, Drywall, Plastic, Nail-Embedded Wood
  • Cut StyleFlush Cut
  • Edge MaterialHigh Carbon Steel, Titanium
  • Direct Fit for Tool BrandsMilwaukee
  • Number of Blades3
  • Oscillating Tool Accessory Type Cutting Blade
  • Connection Style Universal Open-Back
  • Blade Material Bi-Metal, High Carbon Steel
  • Blade Length 3 9/16 in, 4 1/16 in
  • Maximum Oscillations per Minute 20,000 OPM
  • Materials Cut Clean Wood, Copper Pipe, Drywall, PVC, Wood
  • Cutting Edge Style Toothed Edge
  • Compatible with Adapter Milwaukee
  • Case Included No
  • Tool Brand Milwaukee(R)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list