!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Brand
Price
Max. Cutting Dia.
Arbor Dia.
Side Cutting Edge Angle
Overall Length
Insert Style
Insert Shape
Insert Size
Depth of Cut

Indexable Face Mills

Indexable face mills flatten and finish workpiece surfaces in face milling applications. They consist of a toolholder that holds replaceable, multi-edged cutting inserts that can be rotated (indexed) to expose a fresh cutting edge when the old one dulls. The inserts can be replaced with a new ones of the same type or different types without removing the toolholder from the machine. Face mills are differentiated by their entry angle, which is the measurement between the workpiece surface and the insert cutting edge. The entry angle determines the depth of cut, the feed speed, and whether the face mill is suited for general purpose or specialized milling. Indexable milling tools require fewer tool changes than solid tools in high-volume metalworking and fabrication applications with high speeds, high feeds, and difficult-to-machine materials.

https://catalogue.grainger.ca/?hybris=true

51 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WIDIA
  • INDEXABLE FACE MILL, 1 IN ARBOUR DIAMETER, 0 ° SIDE CUTTING EDGE ANGLE, 1¾ IN L, SCREW
  • Item # WIDD300Z07S100SN12
  • Mfr. Model # VSM890D300Z07S100SN12
  • EHC: EHC :
  • This indexable face mill is for use on face milling, side/shoulder milling, square end, slotting, square end. This indexable face mill features less bur creation on the workpiece, optimized chip gash design for proper chip evacuation, true 0 Degrees wall and stepping down capability, user-friendly pocket numbering system. Plus it has 1¾ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW
  • Item # WID00Z04S075WO12
  • Mfr. Model # M370D200Z04S075WO12
  • EHC: EHC :
  • This indexable face mill is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, roughing, slotting, square end. This indexable face mill features double-sided, first choice for roughing applications, high metal removal rates, six cutting edges. Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW
  • Item # WID00Z07S075WO08
  • Mfr. Model # M370D200Z07S075WO08
  • EHC: EHC :
  • This indexable face mill is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, roughing, slotting, square end. This indexable face mill features double-sided, first choice for roughing applications, high metal removal rates, six cutting edges. Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW
  • Item # WID00Z05S075WO08
  • Mfr. Model # M370D200Z05S075WO08
  • EHC: EHC :
  • This indexable face mill is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, roughing, slotting, square end. This indexable face mill features double-sided, first choice for roughing applications, high metal removal rates, six cutting edges. Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 264.99MM MAX CUTTING DIAMETER, 2½ IN ARBOUR, 60.45MM OVERALL L
  • Item # WID1000Z20S250HN09
  • Mfr. Model # M1200D1000Z20S250HN09
  • EHC: EHC :
  • This indexable face mill is for use on side and face milling. This indexable face mill features low cutting forces for maximum productivity and 12 cutting edges. Plus it has 60.45 mm length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 84.9MM MAX CUTTING DIA, 1 IN ARBOUR DIA, 44.45MM OVERALL L, SCREW
  • Item # WID300Z08S100HN07
  • Mfr. Model # M1200D300Z08S100HN07
  • EHC: EHC :
  • This indexable face mill is for use on face milling, side and face milling, side/shoulder milling, eased chamfer. This indexable face mill features first choice for low depth of cut face milling, maximum number of teeth per diameter, twelve cutting edges. Plus it has 44.45 mm length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE PROFILING END MILL, 1½ IN MAX CUTTING DIAMETER, 1.5700 IN L, SCREW, ROUND
  • Item # WID50Z05S050RN10
  • Mfr. Model # M200D150Z05S050RN10
  • EHC: EHC :
  • This shell mill is made of high speed steel. It is for use on milling - side and face, 3D profiling, side milling/shoulder milling: ball nose, slotting: square end, face milling, pocketing. This shell mill features 8 cutting edges, anti-rotation feature for better stability and higher feed rates, double-sided, pocketing and profiling capabilities. Plus it has 1.57 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 2½ IN MAX CUTTING DIAMETER, 1 IN ARBOUR DIAMETER, 1¾ IN L, SCREW
  • Item # WID50Z05S100WO12
  • Mfr. Model # M370D250Z05S100WO12
  • EHC: EHC :
  • This indexable face mill is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, roughing, slotting, square end. This indexable face mill features double-sided, first choice for roughing applications, high metal removal rates, six cutting edges. Plus it has 1¾ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 52MM MAX CUTTING DIAMETER, 22MM ARBOUR, 5MM OVERALL L, SCREW
  • Item # WID52Z05WO08
  • Mfr. Model # M370D052Z05WO08
  • EHC: EHC :
  • This shell mill. It is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, roughing, slotting, square end. This shell mill features double-sided, six cutting edges. Plus it has 1 31/32 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW
  • Item # WIDD200Z05S075XN15
  • Mfr. Model # VSM490D200Z05S075XN15
  • EHC: EHC :
  • This indexable face mill is for use on face milling, pocketing, side and face milling, side/shoulder milling, square end, slotting, square end. This face mill features effective internal coolant feature, precisely reaching the cutting edge, strong concept to run up to 15 mm (0.590 inch) depth of cut, superior wall and surface finish capabilities, true 0 Degrees . Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, ¾ IN ARBOUR DIA, 0 ° SIDE CUTTING EDGE, 40.05MM OVERALL L, SCREW
  • Item # WIDD200Z07S075XN10
  • Mfr. Model # VSM490D200Z07S075XN10
  • EHC: EHC :
  • This indexable face mill is for use on face milling, side and face milling, side/shoulder milling, square end, slotting, square end. This indexable face mill features coarse, lower cutting forces and real soft cutting action, medium/fine pitch cutter density available, true 0 Degrees roughing tool with imbedded finishing capability all in one tool. Plus it has 40.05 mm length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 1½ IN MAX CUTTING DIAMETER, 1.5750 IN L, SCREW, XNGU SRMM INSERT
  • Item # WIDD150Z05S050XN15
  • Mfr. Model # VSM490D150Z05S050XN15
  • EHC: EHC :
  • This indexable face mill is for use on face milling, pocketing, side and face milling, side/shoulder milling, square end, slotting, square end. This indexable face mill features effective internal coolant feature. Plus it has 1.575 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 1 IN ARBOUR DIAMETER, 0 ° SIDE CUTTING EDGE ANGLE, 1¾ IN L, SCREW
  • Item # WIDD300Z09S100SN12
  • Mfr. Model # VSM890D300Z09S100SN12
  • EHC: EHC :
  • This indexable face mill is for use on face milling, side/shoulder milling, square end, slotting, square end. This indexable face mill features less bur creation on the workpiece, optimized chip gash design for proper chip evacuation, true 0 Degrees wall and stepping down capability, user-friendly pocket numbering system. Plus it has 1¾ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 1 IN ARBOUR DIAMETER, 0 ° SIDE CUTTING EDGE ANGLE, 1¾ IN L, SCREW
  • Item # WIDD300Z05S100SN12
  • Mfr. Model # VSM890D300Z05S100SN12
  • EHC: EHC :
  • This indexable face mill is for use on face milling, side/shoulder milling, square end, slotting, square end. This indexable face mill features less bur creation on the workpiece, optimized chip gash design for proper chip evacuation, true 0 Degrees wall and stepping down capability, user-friendly pocket numbering system. Plus it has 1¾ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 2½ IN MAX CUTTING DIAMETER, 1 IN ARBOUR, 1.5748 IN L, SCREW
  • Item # WIDVXF250Z05S100XD
  • Mfr. Model # VXF250Z05S100XD12
  • EHC: EHC :
  • This indexable face mill is for use on counter boring, face milling, helical milling, inclined square end mill, plunge milling, pocketing, ramping, blank, spiral circular. This face mill features 16.5 Degrees lead angle, durable cutting edges for a wide range of materials, greatly reduces tool deflection and vibrations for improved tool life, suitable for long tool reach. Plus it has 1.5748 inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR DIAMETER, 1⅝ IN L, SCREW
  • Item # WID00Z04S075RC16
  • Mfr. Model # M100D200Z04S075RC16
  • EHC: EHC :
  • This indexable face mill is for use on 3D profiling, face milling, helical milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, ball nose, slotting, square end. This indexable face mill features anti-rotation feature for top security. Plus it has 1⅝ inch length, is coolant through, and a right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list