!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE FACE MILL, 2½ IN MAX CUTTING DIAMETER, 1 IN ARBOUR, 1.5748 IN L, SCREW

INDEXABLE FACE MILL, 2½ IN MAX CUTTING DIAMETER, 1 IN ARBOUR, 1.5748 IN L, SCREW

WIDIA

INDEXABLE FACE MILL, 2½ IN MAX CUTTING DIAMETER, 1 IN ARBOUR, 1.5748 IN L, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE FACE MILL, 2½ IN MAX CUTTING DIAMETER, 1 IN ARBOUR, 1.5748 IN L, SCREW

INDEXABLE FACE MILL, 2½ IN MAX CUTTING DIAMETER, 1 IN ARBOUR, 1.5748 IN L, SCREW

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $819.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDVXF250Z05S100XD
  • Mfr. Model # VXF250Z05S100XD12
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.917 lbs

Product Details

This indexable face mill is for use on counter boring, face milling, helical milling, inclined square end mill, plunge milling, pocketing, ramping, blank, spiral circular. This face mill features 16.5 Degrees lead angle, durable cutting edges for a wide range of materials, greatly reduces tool deflection and vibrations for improved tool life, suitable for long tool reach. Plus it has 1.5748 inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Face Mill
  • Arbor Dia. 1 in
  • Overall Length 1.5748 in
  • Insert Style XDPT ERMM
  • Insert Size 120512
  • Depth of Cut 0.0984 in
  • ANSI Code VXF250Z05S100XD12
  • Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping, Blank, Spiral Circular
  • Hub Outside Dia. 1.9685 in
  • Max. Speed 19,500 RPM
  • Rake -5 Degrees Radial, 5 Degrees Axial
  • Max. Cutting Dia. 2 1/2 in
  • Side Cutting Edge Angle 16.5 Degrees
  • Insert Holding Type Screw
  • Insert Shape Square
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver
  • Features 16.5 Degrees Lead Angle Redistributes Cutting Forces in the Spindle Z-Axis Direction, Durable Cutting Edges Qualified to Machine a Wide Range of Materials, Greatly Reduces Tool Deflection and Vibrations for Improved Tool Life, Suitable for Long Tool Reach, Unique Integrated Radial Wiping Facet to Achieve a Nice Wall Finish at Pocket and Helical Interpolation Milling, WS40PM Best In Class Milling Grade for Machining Stainless Steel and HTA
  • ISO Number VXF250Z05S100XD12
  • Number of Inserts 5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list