!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE FACE MILL, ¾ IN ARBOUR DIA, 0 ° SIDE CUTTING EDGE, 40.05MM OVERALL L, SCREW

INDEXABLE FACE MILL, ¾ IN ARBOUR DIA, 0 ° SIDE CUTTING EDGE, 40.05MM OVERALL L, SCREW

WIDIA

INDEXABLE FACE MILL, ¾ IN ARBOUR DIA, 0 °  SIDE CUTTING EDGE, 40.05MM OVERALL L, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE FACE MILL, ¾ IN ARBOUR DIA, 0 ° SIDE CUTTING EDGE, 40.05MM OVERALL L, SCREW

INDEXABLE FACE MILL, ¾ IN ARBOUR DIA, 0 ° SIDE CUTTING EDGE, 40.05MM OVERALL L, SCREW

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $810.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDD200Z07S075XN10
  • Mfr. Model # VSM490D200Z07S075XN10
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.848 lbs

Product Details

This indexable face mill is for use on face milling, side and face milling, side/shoulder milling, square end, slotting, square end. This indexable face mill features coarse, lower cutting forces and real soft cutting action, medium/fine pitch cutter density available, true 0 Degrees roughing tool with imbedded finishing capability all in one tool. Plus it has 40.05 mm length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Face Mill
  • Side Cutting Edge Angle 0 Degrees
  • Insert Holding Type Screw
  • Insert Shape Rectangle Mill 4
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Compatible Hardware 3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 3/8"-24 x 1 in LG Coolant G
  • Features Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
  • ISO Number VSM490D200Z07S075XN10
  • Number of Inserts 7
  • Arbor Dia. 3/4 in
  • Overall Length 40.05 mm
  • Insert Style XNGU SRMM
  • Insert Size 100408
  • Depth of Cut 10.00 mm
  • ANSI Code VSM490D200Z07S075XN10
  • Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling, Square End, Slotting, Square End
  • Hub Outside Dia. 1-3/4 in
  • Max. Speed 22,100 RPM
  • Rake -12.8 Degrees Radial, -8 Degrees Axial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list