!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE FACE MILL, 52MM MAX CUTTING DIAMETER, 22MM ARBOUR, 5MM OVERALL L, SCREW

INDEXABLE FACE MILL, 52MM MAX CUTTING DIAMETER, 22MM ARBOUR, 5MM OVERALL L, SCREW

WIDIA

INDEXABLE FACE MILL, 52MM MAX CUTTING DIAMETER, 22MM ARBOUR, 5MM OVERALL L, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE FACE MILL, 52MM MAX CUTTING DIAMETER, 22MM ARBOUR, 5MM OVERALL L, SCREW

INDEXABLE FACE MILL, 52MM MAX CUTTING DIAMETER, 22MM ARBOUR, 5MM OVERALL L, SCREW

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $862.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID52Z05WO08
  • Mfr. Model # M370D052Z05WO08
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.901 lbs

Product Details

This shell mill. It is for use on 3D profiling, face milling, helical milling, plunge milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, roughing, slotting, square end. This shell mill features double-sided, six cutting edges. Plus it has 1 31/32 inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Shell Mill
  • Arbor Dia. 22 mm
  • Insert Holding Type Screw
  • Insert Shape X-Trigon WO_J 80
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Compatible Hardware Coolant Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 9 IP9
  • Features Double-Sided, Six Cutting Edges
  • ISO Number WOEJ SRMH
  • Number of Inserts 5
  • Max. Cutting Dia. 2.047 in
  • Overall Length 1 31/32 in
  • Insert Style 80412
  • Insert Size X-Trigon WO_J 80
  • Depth of Cut 0.049 in
  • ANSI Code M370D052Z05WO08
  • Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping, Blank, Side and Face Milling, Side/Shoulder Milling, Roughing, Slotting, Square End
  • Hub Outside Dia. 44 mm
  • Max. Speed 28,600 RPM
  • Rake -12.000 (Radial), -11.000 (Axial)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list