!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE FACE MILL, 1 IN ARBOUR DIAMETER, 0 ° SIDE CUTTING EDGE ANGLE, 1¾ IN L, SCREW

INDEXABLE FACE MILL, 1 IN ARBOUR DIAMETER, 0 ° SIDE CUTTING EDGE ANGLE, 1¾ IN L, SCREW

WIDIA

INDEXABLE FACE MILL, 1 IN ARBOUR DIAMETER, 0 °  SIDE CUTTING EDGE ANGLE, 1¾ IN L, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE FACE MILL, 1 IN ARBOUR DIAMETER, 0 ° SIDE CUTTING EDGE ANGLE, 1¾ IN L, SCREW

INDEXABLE FACE MILL, 1 IN ARBOUR DIAMETER, 0 ° SIDE CUTTING EDGE ANGLE, 1¾ IN L, SCREW

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $940.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDD300Z05S100SN12
  • Mfr. Model # VSM890D300Z05S100SN12
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.627 lbs

Product Details

This indexable face mill is for use on face milling, side/shoulder milling, square end, slotting, square end. This indexable face mill features less bur creation on the workpiece, optimized chip gash design for proper chip evacuation, true 0 Degrees wall and stepping down capability, user-friendly pocket numbering system. Plus it has 1¾ inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Face Mill
  • Side Cutting Edge Angle 0 Degrees
  • Insert Holding Type Screw
  • Insert Shape Square
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP
  • Features Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 0 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System
  • ISO Number VSM890D300Z05S100SN12
  • Number of Inserts 5
  • Arbor Dia. 1 in
  • Overall Length 1 3/4 in
  • Insert Style SNHX PNERMM
  • Insert Size 120408
  • Depth of Cut 9.80 mm
  • ANSI Code VSM890D300Z05S100SN12
  • Cutting Application Face Milling, Side/Shoulder Milling, Square End, Slotting, Square End
  • Hub Outside Dia. 55.63 mm
  • Max. Speed 18,500 RPM
  • Rake -12.94 Degrees Radial, 3 Degrees Axial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list