!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE PROFILING END MILL, 1½ IN MAX CUTTING DIAMETER, 1.5700 IN L, SCREW, ROUND

INDEXABLE PROFILING END MILL, 1½ IN MAX CUTTING DIAMETER, 1.5700 IN L, SCREW, ROUND

WIDIA

INDEXABLE PROFILING END MILL, 1½ IN MAX CUTTING DIAMETER, 1.5700 IN L, SCREW, ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE PROFILING END MILL, 1½ IN MAX CUTTING DIAMETER, 1.5700 IN L, SCREW, ROUND

INDEXABLE PROFILING END MILL, 1½ IN MAX CUTTING DIAMETER, 1.5700 IN L, SCREW, ROUND

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $643.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID50Z05S050RN10
  • Mfr. Model # M200D150Z05S050RN10
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.559 lbs

Product Details

This shell mill is made of high speed steel. It is for use on milling - side and face, 3D profiling, side milling/shoulder milling: ball nose, slotting: square end, face milling, pocketing. This shell mill features 8 cutting edges, anti-rotation feature for better stability and higher feed rates, double-sided, pocketing and profiling capabilities. Plus it has 1.57 inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Shell Mill
  • Depth of Cut 0.2 in
  • Number of Inserts 5
  • Compatible Hardware Anti-Seize Lubricant, Hardware S422, Insert Screw M3.5x0.6 x 8.3 T15, Screw 1/4"-28 x 3/4 Long Coolant Groove, Torx Wrench TX15
  • Cutting Direction Right Hand
  • Head Dia. 1.5 in
  • Insert Holding Type Screw
  • Insert Size 10T3
  • ISO Number M200D150Z05S050RN10
  • Overall Length 1.57 in
  • Material - Machining High Speed Steel
  • Max. Cutting Dia. 1.5 in
  • Shank Dia. 0.5 in
  • ANSI Code M200D150Z05S050RN10
  • Coolant Fed Coolant Through
  • Features 8 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
  • Head Projection Length 1.57 in
  • Insert Shape Round
  • Insert Style RNJM
  • Max. Speed 44,300 RPM
  • Rake 11.000 Degrees Radial, 7.000 Degrees Axial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list