!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE FACE MILL, 264.99MM MAX CUTTING DIAMETER, 2½ IN ARBOUR, 60.45MM OVERALL L

INDEXABLE FACE MILL, 264.99MM MAX CUTTING DIAMETER, 2½ IN ARBOUR, 60.45MM OVERALL L

WIDIA

INDEXABLE FACE MILL, 264.99MM MAX CUTTING DIAMETER, 2½ IN ARBOUR, 60.45MM OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE FACE MILL, 264.99MM MAX CUTTING DIAMETER, 2½ IN ARBOUR, 60.45MM OVERALL L

INDEXABLE FACE MILL, 264.99MM MAX CUTTING DIAMETER, 2½ IN ARBOUR, 60.45MM OVERALL L

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,609.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID1000Z20S250HN09
  • Mfr. Model # M1200D1000Z20S250HN09
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.494 lbs

Product Details

This indexable face mill is for use on side and face milling. This indexable face mill features low cutting forces for maximum productivity and 12 cutting edges. Plus it has 60.45 mm length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Face Mill
  • Arbor Dia. 2 1/2 in
  • Insert Holding Type Screw
  • Insert Shape Hexagon
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Compatible Hardware Coolant Cap For D=10 in, Insert Screw M4x0.7 x 10 T15, Torx Driver
  • Features Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges
  • ISO Number M1200D1000Z20S250HN09
  • Number of Inserts 20
  • Max. Cutting Dia. 264.99 mm
  • Overall Length 60.45 mm
  • Insert Style HNGJ ANENLD
  • Insert Size 905
  • Depth of Cut 4.50 mm
  • ANSI Code M1200D1000Z20S250HN09
  • Cutting Application Side and Face Milling
  • Hub Outside Dia. 180.85 mm
  • Max. Speed 2,510 RPM
  • Rake -3.5 Degrees Radial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list