!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR DIAMETER, 1⅝ IN L, SCREW

INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR DIAMETER, 1⅝ IN L, SCREW

WIDIA

INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR DIAMETER, 1⅝ IN L, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR DIAMETER, 1⅝ IN L, SCREW

INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR DIAMETER, 1⅝ IN L, SCREW

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $731.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID00Z04S075RC16
  • Mfr. Model # M100D200Z04S075RC16
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Product Details

This indexable face mill is for use on 3D profiling, face milling, helical milling, pocketing, ramping, blank, side and face milling, side/shoulder milling, ball nose, slotting, square end. This indexable face mill features anti-rotation feature for top security. Plus it has 1⅝ inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Face Mill
  • Arbor Dia. 3/4 in
  • Insert Holding Type Screw
  • Insert Shape Round
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Compatible Hardware 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4.5x0.75 x 11 T20, Screw 3/8"-24 x 1 in LG Coolant G
  • Features Anti-Rotation Feature for Top Security
  • ISO Number M100D200Z04S075RC16
  • Number of Inserts 4
  • Max. Cutting Dia. 2 in
  • Overall Length 1 5/8 in
  • Insert Style RC
  • Insert Size 1606
  • Depth of Cut 0.3150 in
  • ANSI Code M100D200Z04S075RC16
  • Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping, Blank, Side and Face Milling, Side/Shoulder Milling, Ball Nose, Slotting, Square End
  • Hub Outside Dia. 1.7000 in
  • Max. Speed 15,000 RPM
  • Rake Radial Rake 0 Degrees , Axial Rake 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list