!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW

INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW

WIDIA

INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW

INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN ARBOUR, 1.5750 IN L, SCREW

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $746.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDD200Z05S075XN15
  • Mfr. Model # VSM490D200Z05S075XN15
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.784 lbs

Product Details

This indexable face mill is for use on face milling, pocketing, side and face milling, side/shoulder milling, square end, slotting, square end. This face mill features effective internal coolant feature, precisely reaching the cutting edge, strong concept to run up to 15 mm (0.590 inch) depth of cut, superior wall and surface finish capabilities, true 0 Degrees . Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Face Mill
  • Arbor Dia. 3/4 in
  • Insert Holding Type Screw
  • Insert Shape Rectangle Mill 4
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Compatible Hardware 3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 Ip15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Plus Drive Wrench DT15IP
  • Features Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15 mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
  • ISO Number VSM490D200Z05S075XN15
  • Number of Inserts 5
  • Max. Cutting Dia. 2 in
  • Overall Length 1.5750 in
  • Insert Style XNGU SRMM
  • Insert Size 15T608
  • Depth of Cut 0.5910 in
  • ANSI Code VSM490D200Z05S075XN15
  • Cutting Application Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling, Square End, Slotting, Square End
  • Hub Outside Dia. 1-3/4 in
  • Max. Speed 16,100 RPM
  • Rake -13.8 Degrees Radial, -8 Degrees Axial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list