Extractors vacuum up silica dust, reducing respiratory hazards from airborne dust and preventing accumulation on floors, surfaces, and tools. They capture dust produced by cutting, drilling, grinding, or surfacing concrete, masonry, rock, and other materials containing silica. OSHA’s Respirable Crystalline Silica Standard 1926.1153 requires employers to limit workers' exposure to silica dust, which can cause silicosis, lung cancer, COPD, and other diseases. Extractor attachments pair with power tools and create a vacuum at the tool bit to capture silica dust. Corded and cordless extractors have a universal hose connector that attaches to the vacuum port on a compatible power tool, extractor attachment, or dust shroud. Industrial dust collectors and pre-separators pick up debris and silica dust generated by concrete floor resurfacing, sandblasting, and other big jobs that produce too much dust for a typical dust extractor to manage.
This SDS Max dust extraction attachment is made of plastic and comes in red. It measures 8¾ length x 4⅗ width x 2 inches height and has an on-tool mount. The attachment with a self-contained dust compartment is for use with rotary hammers and includes a hose clip adapter.
This SDS Max dust extraction attachment is made of plastic and comes in red. It measures 8¾ length x 4⅗ width x 2 inches height and has an on-tool mount. The attachment with a self-contained dust compartment is for use with rotary hammers and includes a hose clip adapter.
This universal dust collection attachment is made of plastic and measures 8 length x 3 inches height. It has HEPA filtration, work surface mounting, a 2⅝-inch maximum bit diameter, a 1⅜-inch maximum optimal drilling range, and a separate vacuum dust compartment. The attachment is for use with rotary hammers, hammer drills, and vacuum hoses.
This universal dust collection attachment is made of plastic and measures 8 length x 3 inches height. It has HEPA filtration, work surface mounting, a 2⅝-inch maximum bit diameter, a 1⅜-inch maximum optimal drilling range, and a separate vacuum dust compartment. The attachment is for use with rotary hammers, hammer drills, and vacuum hoses.
This Hammervac cordless universal dust extractor kit operates on M12 12V lithium-ion battery and measures 19 length x 7 width x 8 inches depth. It has HEPA filtration, a brushed motor, a 1¼-inch maximum optimal drilling range, and on-tool mounting. The kit includes a small/large diameter nozzle, CP2.0 battery, battery charger, and contractor bag.
This Hammervac cordless universal dust extractor kit operates on M12 12V lithium-ion battery and measures 19 length x 7 width x 8 inches depth. It has HEPA filtration, a brushed motor, a 1¼-inch maximum optimal drilling range, and on-tool mounting. The kit includes a small/large diameter nozzle, CP2.0 battery, battery charger, and contractor bag.
This crevice tool is made of plastic and comes in black. It measures 2⅛ length x 8⅝ width x 3⅞ inches height and has on-tool mounting. The crevice tool is for use with a universal dust extractor.
This crevice tool is made of plastic and comes in black. It measures 2⅛ length x 8⅝ width x 3⅞ inches height and has on-tool mounting. The crevice tool is for use with a universal dust extractor.
This corded dust extractor is made of plastic. It operates at 120V AC/15A, and 1⅞ Hp. The extractor with an eight gallon tank capacity measures 20 length x 20 width x 20 inches height and 1¼-inch hose diameter. It has a dry/wet pickup type and an airflow of 155 CFM. The HEPA extractor has a 15 feet hose, a sound level of 76 dB, and a water lift of 50 inches.
This corded dust extractor is made of plastic. It operates at 120V AC/15A, and 1⅞ Hp. The extractor with an eight gallon tank capacity measures 20 length x 20 width x 20 inches height and 1¼-inch hose diameter. It has a dry/wet pickup type and an airflow of 155 CFM. The HEPA extractor has a 15 feet hose, a sound level of 76 dB, and a water lift of 50 inches.
This corded dust extractor with a 2 HP motor is made of plastic and operates at 120V AC/4.6A. It has a tank capacity of eight gallon, an airflow rate of 148 CFM, a hose length of 13 feet, and a cord length of 24 feet. The HEPA filtration extractor has a 99.97% at 0.3 microns filter efficiency, a 1⅜-inch hose diameter, and a water lift of 92 inch.
This corded dust extractor with a 2 HP motor is made of plastic and operates at 120V AC/4.6A. It has a tank capacity of eight gallon, an airflow rate of 148 CFM, a hose length of 13 feet, and a cord length of 24 feet. The HEPA filtration extractor has a 99.97% at 0.3 microns filter efficiency, a 1⅜-inch hose diameter, and a water lift of 92 inch.
This heavy-duty dust box assembly measures 3¼ length x 3¼ inches width and has on-tool mounting. It has HEPA filtration, self-contained dust compartment type, and ⅝ to 6 inches solid bit optimal drilling range in concrete. The assembly is for use with rotary hammers.
This heavy-duty dust box assembly measures 3¼ length x 3¼ inches width and has on-tool mounting. It has HEPA filtration, self-contained dust compartment type, and ⅝ to 6 inches solid bit optimal drilling range in concrete. The assembly is for use with rotary hammers.
This Hammervac cordless one-inch dedicated dust extractor measures 15¼ length x 3⅘ width x 15 7/10 inches height and has a brushless motor. It has an SDS Plus chuck, HEPA filtration, on-tool mounting, and a self-contained dust compartment. The dust extractor is compatible with M18 FUEL one-inch SDS Plus rotary hammer and includes a large/small dust nozzle.
This Hammervac cordless one-inch dedicated dust extractor measures 15¼ length x 3⅘ width x 15 7/10 inches height and has a brushless motor. It has an SDS Plus chuck, HEPA filtration, on-tool mounting, and a self-contained dust compartment. The dust extractor is compatible with M18 FUEL one-inch SDS Plus rotary hammer and includes a large/small dust nozzle.
This SDS Max core bit dust collection attachment is made of plastic and has a 12-inch length. It has HEPA filtration, a six-inch maximum bit diameter, work surface mounting, a five-inch maximum optimal drilling range, and a separate vacuum dust compartment. The attachment is for use with rotary hammers, hammer drills, and vacuum hoses.
This SDS Max core bit dust collection attachment is made of plastic and has a 12-inch length. It has HEPA filtration, a six-inch maximum bit diameter, work surface mounting, a five-inch maximum optimal drilling range, and a separate vacuum dust compartment. The attachment is for use with rotary hammers, hammer drills, and vacuum hoses.
This universal dust collection attachment is made of plastic and measures 8 length x 6 width x 3 inches height. It has a 2⅝-inch maximum diameter, HEPA filtration, snap-in connector hose, and 1⅜-inch maximum optimal drilling range. The attachment is for use with anti-static vacuum hoses, rotary hammers, and hammer drills.
This universal dust collection attachment is made of plastic and measures 8 length x 6 width x 3 inches height. It has a 2⅝-inch maximum diameter, HEPA filtration, snap-in connector hose, and 1⅜-inch maximum optimal drilling range. The attachment is for use with anti-static vacuum hoses, rotary hammers, and hammer drills.
This VAC corded dust extractor is made of plastic and operates at 120V AC/9.5A. It has a tank capacity of nine gallon, an airflow rate of 150 CFM, a hose length of 16 feet, and a cord length of 1½ feet. The HEPA filtration extractor has a 99.97% at 0.3 microns filter efficiency, a 1⅜-inch hose diameter, a sound level of 71 dB, and a water lift of 97.3 inch.
This VAC corded dust extractor is made of plastic and operates at 120V AC/9.5A. It has a tank capacity of nine gallon, an airflow rate of 150 CFM, a hose length of 16 feet, and a cord length of 1½ feet. The HEPA filtration extractor has a 99.97% at 0.3 microns filter efficiency, a 1⅜-inch hose diameter, a sound level of 71 dB, and a water lift of 97.3 inch.
This VAC corded dust extractor is made of plastic and operates at 120V AC/9.5A. It has a tank capacity of 14½ gallon, an airflow rate of 150 CFM, a hose length of 9⅞ feet, and a cord length of 13½ feet. The HEPA filtration extractor has a 99.97% at 0.3 microns filter efficiency, a 1⅜-inch hose diameter, and a water lift of 97.3 inch.
This VAC corded dust extractor is made of plastic and operates at 120V AC/9.5A. It has a tank capacity of 14½ gallon, an airflow rate of 150 CFM, a hose length of 9⅞ feet, and a cord length of 13½ feet. The HEPA filtration extractor has a 99.97% at 0.3 microns filter efficiency, a 1⅜-inch hose diameter, and a water lift of 97.3 inch.
This spline dust-collection attachment is made of metal/plastic/rubber and has a 14-inch length. It has a 1⅜-inch dust port, HEPA filtration, adjustable metal extension arm, rubber bumper, ¾-inch solid bit optimal drilling range in concrete, and on-tool mounting. The attachment is for use with hammers and vacuum hoses.
This spline dust-collection attachment is made of metal/plastic/rubber and has a 14-inch length. It has a 1⅜-inch dust port, HEPA filtration, adjustable metal extension arm, rubber bumper, ¾-inch solid bit optimal drilling range in concrete, and on-tool mounting. The attachment is for use with hammers and vacuum hoses.
This Hammervac dedicated dust extractor is made of metal/plastic and comes in red. It measures 4½ length x 15 47/100 width x 12 inches height and has HEPA filtration. The dust extractor has on-tool mounting with a self-contained dust compartment and is compatible with M18 FUEL one-inch SDS Plus rotary hammer.
This Hammervac dedicated dust extractor is made of metal/plastic and comes in red. It measures 4½ length x 15 47/100 width x 12 inches height and has HEPA filtration. The dust extractor has on-tool mounting with a self-contained dust compartment and is compatible with M18 FUEL one-inch SDS Plus rotary hammer.
This Hammervac dedicated dust extractor is made of metal/plastic and comes in red. It measures 4½ length x 15 47/100 width x 12 inches height and has HEPA filtration. The dust extractor has on-tool mounting with a self-contained dust compartment and is compatible with M18 FUEL one-inch SDS Plus rotary hammer.
This Hammervac dedicated dust extractor is made of metal/plastic and comes in red. It measures 4½ length x 15 47/100 width x 12 inches height and has HEPA filtration. The dust extractor has on-tool mounting with a self-contained dust compartment and is compatible with M18 FUEL one-inch SDS Plus rotary hammer.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.