!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNIVERSAL DUST EXTRACTOR KIT, CORDLESS, 12V, LI-ION, BRUSHED MOTOR, 19X7X8 IN, HEPA

UNIVERSAL DUST EXTRACTOR KIT, CORDLESS, 12V, LI-ION, BRUSHED MOTOR, 19X7X8 IN, HEPA

MILWAUKEE

UNIVERSAL DUST EXTRACTOR KIT, CORDLESS, 12V, LI-ION, BRUSHED MOTOR, 19X7X8 IN, HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL DUST EXTRACTOR KIT, CORDLESS, 12V, LI-ION, BRUSHED MOTOR, 19X7X8 IN, HEPA

UNIVERSAL DUST EXTRACTOR KIT, CORDLESS, 12V, LI-ION, BRUSHED MOTOR, 19X7X8 IN, HEPA

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $569.05 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2509-22
  • Mfr. Model # 2509-22
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.02 lbs

Product Details

This Hammervac cordless universal dust extractor kit operates on M12 12V lithium-ion battery and measures 19 length x 7 width x 8 inches depth. It has HEPA filtration, a brushed motor, a 1¼-inch maximum optimal drilling range, and on-tool mounting. The kit includes a small/large diameter nozzle, CP2.0 battery, battery charger, and contractor bag.

Technical Specs

  • Item On-Tool Dust Extractor
  • OSHA Table 1 Compliant OSHA Table 1 Compliant
  • Compatible Chuck Style SDS-Plus
  • Compatible Hose Diameters 1 1/4 in
  • Filtration Type HEPA
  • Compatible with Manufacturer Part Number Universal
  • Battery Series M12
  • Number of Pieces 7
  • Optimal Drilling Range Maximum 1 1/4 in
  • Overall Length 19 in
  • Dust Compartment Type Self-Contained
  • Extractor Mounting Location On-Tool
  • Application Drilling
  • Wet or Dry Use Dry
  • Product Type On-Tool Dust Extractor
  • Compatible with Grainger Part Number Universal
  • Kit Contents (1) Contractor Bag, (1) Dust Box and Filter, (1) HAMMERVAC w/ Side Handle, (1) Large Diameter Nozzle, (1) M12 Charger, (1) Small Diameter Nozzle, (2) M12 CP2.0 Batteries
  • Compatible Tool Type Rotary Hammers
  • Overall Depth 8 in
  • Overall Width 7 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list