!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUST EXTRACTION ATTACHMENT, 8¾ X 4⅗ X 2 IN, PLASTIC, RED, ON-TOOL MOUNT, FOR ROTARY HAMMER

DUST EXTRACTION ATTACHMENT, 8¾ X 4⅗ X 2 IN, PLASTIC, RED, ON-TOOL MOUNT, FOR ROTARY HAMMER

MILWAUKEE

DUST EXTRACTION ATTACHMENT, 8¾ X 4⅗ X 2 IN, PLASTIC, RED, ON-TOOL MOUNT, FOR ROTARY HAMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST EXTRACTION ATTACHMENT, 8¾ X 4⅗ X 2 IN, PLASTIC, RED, ON-TOOL MOUNT, FOR ROTARY HAMMER

DUST EXTRACTION ATTACHMENT, 8¾ X 4⅗ X 2 IN, PLASTIC, RED, ON-TOOL MOUNT, FOR ROTARY HAMMER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL5317DE
  • Mfr. Model # 5317-DE
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

This SDS Max dust extraction attachment is made of plastic and comes in red. It measures 8¾ length x 4⅗ width x 2 inches height and has an on-tool mount. The attachment with a self-contained dust compartment is for use with rotary hammers and includes a hose clip adapter.

Technical Specs

  • Item Dust Extraction Surface Attachment
  • OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution
  • Compatible Chuck Style SDS-Max
  • Compatible Hose Diameters 2 3/4 in
  • Maximum Application Diameter 2 3/4 in
  • Product Type Dust Extraction Surface Attachment
  • Compatible with Grainger Part Number 446P35
  • Number of Pieces 1
  • Compatible Tool Type Rotary Hammers
  • Optimal Drilling Range Maximum 2 3/4 in
  • Overall Width 4 5/8 in
  • Dust Compartment Type Self-Contained
  • Extractor Mounting Location On-Tool
  • Application Drilling
  • Wet or Dry Use Dry
  • Solid Bit Optimal Drilling Range in Concrete 1/4 in to 2 3/4 in
  • Compatible with Manufacturer Part Number 8960-20
  • Kit Contents (1) Dust Extraction Attachment, (1) Hose Clip Adapter
  • Colour Red
  • Material Plastic
  • Overall Length 8 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list