!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLURRY VACUUM,STANDARD,115 CFM,120V AC

SLURRY VACUUM,STANDARD,115 CFM,120V AC

DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO

SLURRY VACUUM,STANDARD,115 CFM,120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLURRY VACUUM,STANDARD,115 CFM,120V AC

SLURRY VACUUM,STANDARD,115 CFM,120V AC

DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,826.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48GP72
  • Mfr. Model # H0904
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.0 lbs

Technical Specs

  • Item Slurry Vacuum
  • OSHA Table 1 Compliant Yes
  • Voltage 120V AC
  • Kit Contents (1) 120V Slurry Vac Topper, (1) 55 Gallon Vacuum Drum with Handles and Drain, (1) Drum Cart, (1) Floater Filter Assembly
  • Collection Type Bagless
  • Hose Diameter 1 1/2 in
  • Tank Wet Capacity 50 gal
  • Power Source Corded
  • Sound Level 80 dB
  • Cord Length 15 ft
  • Features Built in Drain for Easy Cleanup, Drum Cart for Easy Rolling
  • Overall Height 55 in
  • Overall Width 26 in
  • Standards RUL Certified
  • Tool Weight 175 lb
  • Filtration Type Standard
  • Air Flow 115 cfm
  • Horsepower 6 1/2 hp
  • Pickup Type Wet
  • Tank Size 55 gal
  • OSHA Table Compliant Full or Partial OSHA Table 1 Compliant
  • Hose Length 25 ft
  • Water Lift 124 in
  • Application Slurry Cleanup, Water Cleanup
  • Current 13 A
  • Includes 1 1/2 In Slurry Squeegee Kit, 1 1/2 In X 25 Ft Hose Kit, 120V Ac Slurry Vac Topper, 55 Gal Drum With Handles And Drain, Drum Cart Assy, Floater Filter Assy
  • Overall Length 26 in
  • Series Industrial
  • Tank Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list