!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLINE DUST-COLLECTION ATTACHMENT, 14 IN L, METAL/PLASTIC/RUBBER, 1⅜ IN DUST PORT, HEPA

SPLINE DUST-COLLECTION ATTACHMENT, 14 IN L, METAL/PLASTIC/RUBBER, 1⅜ IN DUST PORT, HEPA

BOSCH

SPLINE DUST-COLLECTION ATTACHMENT, 14 IN L, METAL/PLASTIC/RUBBER, 1⅜ IN DUST PORT, HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLINE DUST-COLLECTION ATTACHMENT, 14 IN L, METAL/PLASTIC/RUBBER, 1⅜ IN DUST PORT, HEPA

SPLINE DUST-COLLECTION ATTACHMENT, 14 IN L, METAL/PLASTIC/RUBBER, 1⅜ IN DUST PORT, HEPA

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35KF65
  • Mfr. Model # HDC300
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

This spline dust-collection attachment is made of metal/plastic/rubber and has a 14-inch length. It has a 1⅜-inch dust port, HEPA filtration, adjustable metal extension arm, rubber bumper, ¾-inch solid bit optimal drilling range in concrete, and on-tool mounting. The attachment is for use with hammers and vacuum hoses.

Technical Specs

  • Item Dust Extraction Tool Attachment
  • OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution
  • Compatible Chuck Style SDS-Max
  • Compatible Hose Diameters 1 1/4 in, 1 1/2 in, 2 1/2 in
  • Filtration Type HEPA
  • Solid Bit Optimal Drilling Range in Concrete Up to 3/4 in
  • Compatible with Manufacturer Part Number 11264EVS, 11265EVS, 11316EVS, 11321EVS, DH1020VC, DH507, DH712VC, GBH18V-36C, GBH18V-45C, RAH850VC, RH1255VC, RH540M, RH540S, RH745, VAC002, VAC020, VAC024, VH1035, VH1635, VH1635A
  • Number of Pieces 5
  • Material Metal, Plastic, Rubber
  • Overall Length 14 in
  • Dust Compartment Type Separate Vacuum
  • Extractor Mounting Location On-Tool
  • Application Drilling
  • Wet or Dry Use Dry
  • Maximum Application Diameter 3/4 in
  • Product Type Dust Extraction Tool Attachment
  • Compatible with Grainger Part Number 21TN89, 21TY31, 30RW20, 30RW21, 35KF35, 35KF59, 35KF61, 35KF62, 35ZD85, 44H711, 44M128, 48XY46, 4GAE3, 4GAE4, 4GAE5, 4WN49, 53DM92, 5UVF2, 5UVF5
  • Compatible Tool Type Rotary Hammers
  • Overall Depth 16 1/8 in
  • Overall Width 12 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list