!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUST EXTRACTOR, CORDED, 120V AC/9.5A, 9 GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 1½ FT CORD

DUST EXTRACTOR, CORDED, 120V AC/9.5A, 9 GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 1½ FT CORD

BOSCH

DUST EXTRACTOR, CORDED, 120V AC/9.5A, 9 GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 1½ FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST EXTRACTOR, CORDED, 120V AC/9.5A, 9 GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 1½ FT CORD

DUST EXTRACTOR, CORDED, 120V AC/9.5A, 9 GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 1½ FT CORD

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,291.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSVAC090AH
  • Mfr. Model # VAC090AH
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.15 lbs

Product Details

This VAC corded dust extractor is made of plastic and operates at 120V AC/9.5A. It has a tank capacity of nine gallon, an airflow rate of 150 CFM, a hose length of 16 feet, and a cord length of 1½ feet. The HEPA filtration extractor has a 99.97% at 0.3 microns filter efficiency, a 1⅜-inch hose diameter, a sound level of 71 dB, and a water lift of 97.3 inch.

Technical Specs

  • Item Dust Extractor
  • OSHA Table 1 Compliant Yes
  • Air Flow 150 cfm
  • Horsepower 0 hp
  • Pickup Type Dry/Wet
  • Tank Size 9 gal
  • OSHA Table Compliant Full or Partial OSHA Table 1 Compliant
  • Tank Wet Capacity 9 gal
  • Power Source Corded
  • Sound Level 71 dB
  • Cord Length 1 1/2 ft
  • Features On Board Storage of Attachments, Power Broker Dial for Allocating Power Between Vacuum and Connected Power Tool, Power Tool Activation Allows Power Tool's Switch to Turn Vacuum on and Off
  • Overall Height 29 in
  • Overall Width 23 in
  • Series VAC
  • Tank Material Plastic
  • Filtration Type HEPA
  • Filter Efficiency 99.97% at 0.3 microns
  • Voltage 120V AC
  • Kit Contents (1) 9.85 ft Vacuum Hose VH1035, (1) VAC090AH 9-Gallon Dust Extractor, Bend Nozzle VX100, Flat Filter, Power Tool Adapter Nozzle VX120, VF100 Fleece Filter Bag VB090F (1 Bag)
  • Collection Type Reusable Bag
  • Hose Diameter 1 3/8 in
  • Tank Dry Capacity 9 gal
  • Hose Length 16 ft
  • Water Lift 97.3 in
  • Application Dry/Wet Dust Extraction
  • Current 9.5 A
  • Includes Airsweep 9 gal Auto Filter Clean Dust Extractor, HEPA Filter
  • Overall Length 15 1/2 in
  • Plug Type 120 V
  • Standards OSHA
  • Tool Weight 28 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list