!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUST EXTRACTOR, CORDED, 120V AC/4.6A, 2 HP, 8 GAL TANK, 148 CFM, 1⅜ IN HOSE DIA, PLASTIC

DUST EXTRACTOR, CORDED, 120V AC/4.6A, 2 HP, 8 GAL TANK, 148 CFM, 1⅜ IN HOSE DIA, PLASTIC

MILWAUKEE

DUST EXTRACTOR, CORDED, 120V AC/4.6A, 2 HP, 8 GAL TANK, 148 CFM, 1⅜ IN HOSE DIA, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST EXTRACTOR, CORDED, 120V AC/4.6A, 2 HP, 8 GAL TANK, 148 CFM, 1⅜ IN HOSE DIA, PLASTIC

DUST EXTRACTOR, CORDED, 120V AC/4.6A, 2 HP, 8 GAL TANK, 148 CFM, 1⅜ IN HOSE DIA, PLASTIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,413.60 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL8960-20
  • Mfr. Model # 8960-20
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.1 lbs

Product Details

This corded dust extractor with a 2 HP motor is made of plastic and operates at 120V AC/4.6A. It has a tank capacity of eight gallon, an airflow rate of 148 CFM, a hose length of 13 feet, and a cord length of 24 feet. The HEPA filtration extractor has a 99.97% at 0.3 microns filter efficiency, a 1⅜-inch hose diameter, and a water lift of 92 inch.

Technical Specs

  • Item Dust Extractor
  • OSHA Table 1 Compliant Yes
  • Air Flow 148 cfm
  • Horsepower 2 hp
  • Pickup Type Dry
  • Tank Size 8 gal
  • OSHA Table Compliant Full or Partial OSHA Table 1 Compliant
  • Hose Length 13 ft
  • Water Lift 92 in
  • Application Dust Extraction
  • Current 4.6 A
  • Includes Anti-Static Hose, Dust Extractor Adapter, Fleece Dust Bag, Hepa Filter, Hose Clip Adapter, Hose Sleeve, Main Filter, Plastic Dust Bag, Power Tool Adapter
  • Overall Length 22 13/64 in
  • Standards ETL
  • Tool Weight 36 lb
  • Filtration Type HEPA
  • Filter Efficiency 99.97% at 0.3 microns
  • Voltage 120V AC
  • Kit Contents (1) Anti-Static Hose, (1) Bare Tool, (1) Dust Extractor Adapter, (1) Fleece Dust Bag, (1) HEPA Filter, (1) Hose Clip Adapter, (1) Hose Sleeve, (1) Main Filter, (1) Plastic Dust Bag, (1) Power Tool Adapter
  • Collection Type Disposable Bag
  • Hose Diameter 1 3/8 in
  • Tank Dry Capacity 8 gal
  • Power Source Corded
  • Sound Level 69 dB
  • Cord Length 24 ft
  • Features Large Wheels, Locking Swivel Casters for Jobsite Durability, On Board Tool Activated Plug Allows Users to Start and Stop the Vacuum With a Power Tool, Suction Control Dial for Performance Control, Water Level Float Valve Shuts Off Suction When Tank is Full
  • Overall Height 22 13/64 in
  • Overall Width 15 13/64 in
  • Tank Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list