!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEDICATED DUST EXTRACTOR, 4½X15 47/100X12 IN, HEPA, METAL/PLASTIC, RED, ON-TOOL MOUNT

DEDICATED DUST EXTRACTOR, 4½X15 47/100X12 IN, HEPA, METAL/PLASTIC, RED, ON-TOOL MOUNT

MILWAUKEE

DEDICATED DUST EXTRACTOR, 4½X15 47/100X12 IN, HEPA, METAL/PLASTIC, RED, ON-TOOL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEDICATED DUST EXTRACTOR, 4½X15 47/100X12 IN, HEPA, METAL/PLASTIC, RED, ON-TOOL MOUNT

DEDICATED DUST EXTRACTOR, 4½X15 47/100X12 IN, HEPA, METAL/PLASTIC, RED, ON-TOOL MOUNT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $339.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2712DE
  • Mfr. Model # 2712DE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.71 lbs

Product Details

This Hammervac dedicated dust extractor is made of metal/plastic and comes in red. It measures 4½ length x 15 47/100 width x 12 inches height and has HEPA filtration. The dust extractor has on-tool mounting with a self-contained dust compartment and is compatible with M18 FUEL one-inch SDS Plus rotary hammer.

Technical Specs

  • Item On-Tool Dust Extractor
  • OSHA Table 1 Compliant OSHA Table 1 Compliant
  • Compatible Chuck Style SDS-Plus
  • Compatible Hose Diameters 1 in
  • Filtration Type HEPA
  • Compatible with Manufacturer Part Number 2712-22
  • Battery Series M18
  • Number of Pieces 1
  • Compatible Tool Type Rotary Hammers
  • Overall Depth 4 1/2 in
  • Overall Width 15 1/2 in
  • Dust Compartment Type Self-Contained
  • Extractor Mounting Location On-Tool
  • Application Drilling
  • Wet or Dry Use Dry
  • Product Type On-Tool Dust Extractor
  • Compatible with Grainger Part Number 32NT37, 32NT38
  • Kit Contents (1) Bare Tool
  • Colour Red
  • Material Metal, Plastic
  • Overall Length 12 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list